FRSR110 - 1/10A 600V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $150.89 (Each)
  • $150.89 (Each)

  • $1,508.90 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FRSR110
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRS-R-110
Description
1/10A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 110 A, 600 V Ac;300 V DC, Blade Terminal, 1.61 In Diameter, 9.63 In Overall Length, 1.03 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712508001 / 00051712508001
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.89 (Each)
Carton
$1,508.90 (Per 10)
Resources
Attachments
 
 
FRSR110 - Specification Sheet
Tech Bulletins
 
 
FRSR110 - Tech Bulletin
Images
 
 
FRSR110 - Small Image
 
FRSR110 - Large Image
 
FRSR110 - Large Image
 
FRSR110 - Large Image
 
FRSR110 - Video
Other Links
 
 
FRSR110 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
110 A
Voltage Rating
600 V ac;300 V dc
interrupt rating
200 kAIC (RMS Symmetrical):20 kAIC (DC)
Terminal Type
Blade
connection
Ferrule End X Ferrule End
amperage rating
0.01A
Dimensions and Weight
Diameter
1.61 in
Overall Length
9.63 in
Size
0.81 In Diameter X 5.00 In Length
Descriptions
Features
Advanced protection, energy efficient Class RK5 dual element, current-limiting, time-delay fuses. Time-delay – 10 seconds (minimum) at 500% of rated current.
Product Type
Fusetron Fuse
Time Delay Fusetron Fuse
Long Description
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 110 A, 600 V ac;300 V dc, Blade Terminal, 1.61 in Diameter, 9.63 in Overall Length, 1.03 lb
Short Description
Fusetron Fuse, 110 A, 600 VAC/300 V dc, Time Delay, RK5 Class
extra long description
BUSS FRS-R-1/10 FUSETRON DUAL ELEME
Description
1/10A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Additional Information
Fuse Class
RK5 Class
Fuse Type
Dual Element
Response Time
10 s @ 500%
Connection Type
Blade End x Blade End
Standards Met
UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
package quantity
10 CT
Made in USA
yes
media
Yes
dimensions
5.0000 IN X 0.8100 IN X 0.8100 IN
class
Class RK5
element
Dual
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
FRS-R-110
GTIN
00051712508001
UPC
051712508001
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Availability
Status
Inactive
Packaging
Weight
1.03 lb
Weight per each
1.03
Carton
10
Uses, Certifications, and Standards
Application
Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards
standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat