FRSR112 - 1-1/2A 600V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $46.95 (Each)
  • $46.95 (Each)

  • $469.50 (Per 10)
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
FRSR112
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRS-R-1-1/2
Description
1-1/2A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series Class RK5 Fuse, FRS-R, Time-Delay, Dual-Element, Current Limiting Fuse, 1.5 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 600 Vac and 20 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712507967 / 5027590060905 / 00051712507967
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.95 (Each)
Carton
$469.50 (Per 10)
Resources
Images
 
 
FRSR112 - Small Image
 
FRSR112 - Large Image
 
FRSR112 - Large Image
 
FRSR112 - Large Image
 
FRSR112 - Large Image
 
FRSR112 - Video
Attachments
 
 
FRSR112 - Specification Sheet
Tech Bulletins
 
 
FRSR112 - Tech Bulletin
Other Links
 
 
FRSR112 - Other
 
FRSR112 - Other
 
FRSR112 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Ferrule End X Ferrule End
amperage rating
1.5
interrupt rating
20 kAIC at 300 Vdc200 kAIC at 600 Vac
Voltage Rating
600 Vac, 300 Vdc
Dimensions and Weight
Size
0.81 In Diameter X 5.00 In Length
Descriptions
Product Type
Fusetron Dual Element Fuse Class RK5
Description
1-1/2A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
extra long description
BUSS FRS-R-1-1/2 FUSETRON DUAL ELEM
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Long Description
Eaton Bussmann Series Class RK5 fuse, FRS-R, time-delay, dual-element, current limiting fuse, 1.5 A, non-indicating fuse, interrupting rating of 200 kA at 600 Vac and 20 kA at 300 Vdc
Special Features
Renewable
Additional Information
media
Yes
Fuse Class
Class RK5
element
Dual
Response Time
10 S at 500%
dimensions
5.0000 IN X 0.8100 IN X 0.8100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FRS-R-1-1/2
GTIN
00051712507967
UPC
051712507967
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.15
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FRSR112.
Jump To:

Similar Items

Similar items are close alternatives to FRSR112, though they may not be 100% alike.

Ul Class RK-5 Time Delay
  • Our Part #: ECSR1.5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECSR1.5
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($589.60) ·
ECSR1.5 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$58.96

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FRSR112 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRS-R-1-1/2 Eaton Bussmann 00051712507967
FLSR-1-1/2 SSAC 00079458170375
FLSR-15 SSAC 00079458170689
FLSR118 SSAC 00079458170320

* All prices subject to change.

Begin Live Chat