FRSR1712 - 17-1/2A 600V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $29.95 (Each)
  • $29.95 (Each)

  • $299.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FRSR1712
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRS-R-17-1/2
Description
17-1/2A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series Class RK5 Fuse, FRS-R, Time-Delay, Dual-Element, Current Limiting Fuse, 17.5 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 600 Vac and 20 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712508315 / 00051712508315
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.95 (Each)
Carton
$299.50 (Per 10)
Resources
Attachments
 
 
FRSR1712 - Specification Sheet
Tech Bulletins
 
 
FRSR1712 - Tech Bulletin
Images
 
 
FRSR1712 - Large Image
 
FRSR1712 - Large Image
 
FRSR1712 - Video
Other Links
 
 
FRSR1712 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Ferrule End X Ferrule End
amperage rating
17.5
interrupt rating
200 kAIC at 600 Vac20 kAIC at 300 Vdc
Voltage Rating
600 Vac, 300 Vdc
Dimensions and Weight
Size
0.81 In Diameter X 5.00 In Length
Descriptions
Product Type
Fusetron Dual Element Fuse Class RK5
Description
17-1/2A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
extra long description
BUSS FRS-R-17-1/2 FUSETRON DUAL ELE
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Long Description
Eaton Bussmann Series Class RK5 fuse, FRS-R, time-delay, dual-element, current limiting fuse, 17.5 A, non-indicating fuse, interrupting rating of 200 kA at 600 Vac and 20 kA at 300 Vdc
Special Features
Renewable
Additional Information
media
Yes
Fuse Class
Class RK5
element
Dual
Response Time
10 S at 500%
dimensions
5.0000 IN X 0.8100 IN X 0.8100 IN
class
Class RK5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FRS-R-17-1/2
GTIN
00051712508315
UPC
051712508315
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.16
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat