FWP300A - Buss High Speed Fuse

Eaton

  • $393.56 (Each)
  • $393.56 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FWP300A
Manufacturer
Eaton
Manufacturer's Part Number
FWP-300A
Description
Buss High Speed Fuse
Eaton Bussmann Series FWP High Speed Fuse, 700 Vac, 700 VDC, 300A RMS, 200 Kaic Vac, 50 Kaic At 700 VDC, Non Indicating, High Speed Fuse, Blade End X Blade End, Stud
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Semiconductor, Rectifier, & Hi Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121625 - High speed fuse
UPC/GTIN
051712150415 / 00051712150415
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$393.56 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
FWP300A - Small Image
 
FWP300A - Large Image
 
FWP300A - Large Image
 
FWP300A - Large Image
 
FWP300A - Large Image
 
FWP300A - Large Image
 
FWP300A - Large Image
 
FWP300A - Large Image
Other Links
 
 
FWP300A - Other
 
FWP300A - Other
 
FWP300A - Other
 
FWP300A - Other
 
FWP300A - Other
 
FWP300A - Other
Tech Bulletins
 
 
FWP300A - Tech Bulletin
Attachments
 
 
FWP300A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
300
interrupt rating
50 kAIC at 700 Vdc200 kAIC Vac
Voltage Rating
700 Vac, 700 Vdc
connection
Blade End X Blade End
Dimensions and Weight
Size
2.00 In Diameter X 5.09 In Length
Descriptions
extra long description
EFSE FWP-300A BUSS HIGH SPEED FUSE
Product Type
Buss High Speed Fuse
Description
BUSS HIGH SPEED FUSE
Long Description
Eaton Bussmann series FWP high speed fuse, 700 Vac, 700 Vdc, 300A RMS, 200 kAIC Vac, 50 kAIC at 700 Vdc, Non Indicating, High speed fuse, Blade end X blade end, Stud
Special Features
Low Arc Voltage, Excellent DC Performance, Superior Cycling Capability
Features
High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling environments, or heavy duty applications.
Additional Information
dimensions
2.4000 IN X 2.9000 IN X 5.4000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FWP-300A
GTIN
00051712150415
UPC
051712150415
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
High speed fuse
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Recognized,RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Mounting
STUD
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat