GBB10R - 10A 250VAC/125VDC Vfa 1/4X1-1/4" Rohs Fuse

Eaton

  • $177.00 (Per 5)
  • $35.40 (Each)

  • $177.00 (Per 5)
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
GBB10R
Manufacturer
Eaton
Manufacturer's Part Number
GBB-10-R
Description
10A 250VAC/125VDC Vfa 1/4X1-1/4" Rohs Fuse
Eaton GBB Series Very Fast-Acting Fuse, 20A, 250 Vac, 125 VDC, R
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121611 - Ceramic fuses
UPC/EAN/GTIN
051712549882 / 5027590246767 / 00051712549882
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
5
Unit
$35.40 (Each)
Carton
$177.00 (Per 5)
Resources
Images
 
 
GBB10R - Large Image
 
GBB10R - Large Image
Attachments
 
 
GBB10R - Specification Sheet
Brochures
 
 
GBB10R - Brochure
Other Links
 
 
GBB10R - Other
 
GBB10R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10 A
interrupt rating
10 kAIC at 125 Vac/dc200 AIC at 250 Vac
Voltage Rating
250 VAC, 125 VDC
connection
Ferrule End X Ferrule End
Material
Nickel-plated brass end cap constructionCeramic tube
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Product Type
GBB 10A Buss Fa 5-In Box -R
Features
Very fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of sensitive electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip or purchase with available axial leads for thru-hole installation. Eaton's GBB very fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of sensitive electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, b
Description
10A 250VAC/125VDC VFA 1/4X1-1/4" ROHS FUSE
extra long description
EFSE GBB-10-R GBB 10A BUSS FA 5-IN
Long Description
Eaton GBB Series Very fast-acting fuse, 20A, 250 Vac, 125 Vdc, R
Special Features
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap, ROHS Compliant
Additional Information
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
2 min at 150%, 1 sec at 250%
type of indicators
Non-Indicating
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
GBB-10-R
GTIN
00051712549882
UPC
051712549882
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Very fast-acting fuse
Availability
minimum qty
5
Packaging
Weight per each
0.005
Carton
5
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat