GDB5A - 5A 250V Fa Low-Break IEC Glass Fuse

Eaton

  • $5.62 (Each)
  • $5.62 (Each)

  • $28.10 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GDB5A
Manufacturer
Eaton
Manufacturer's Part Number
GDB-5A
Description
5A 250V Fa Low-Break IEC Glass Fuse
Fuse, Fast Acting Fuse Speed, Ferrule End X Ferrule End Connection, 5 A, 250 V Ac, Glass (Tube);Brass (End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 20 MM Overall Length
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712431835 / 00051712431835
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.62 (Each)
Standard Packaging
$28.10 (Per 5)
Resources
Images
 
 
GDB5A - Small Image
 
GDB5A - Large Image
 
GDB5A - Large Image
 
GDB5A - Large Image
 
GDB5A - Large Image
Attachments
 
 
GDB5A - Specification Sheet
Other Links
 
 
GDB5A - Other
 
GDB5A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Ferrule
Current Rating
5 A
Voltage Rating
250 V ac
Material
Glass (Tube);Brass (End Cap)
interrupt rating
50 A @ (50 Hz) V ac
amperage rating
5 A
connection
Ferrule End X Ferrule End
Dimensions and Weight
Diameter
5.2 mm
Overall Length
20 mm
Size
5.20 mm Diameter X 20.00 mm Height
Descriptions
Description
5A 250V FA LOW-BREAK IEC GLASS FUSE
Product Type
Fuse
Long Description
Fuse, Fast Acting Fuse Speed, Ferrule End x Ferrule End Connection, 5 A, 250 V ac, Glass (Tube);Brass (End Cap) Material, Ferrule Terminal, 5.2 mm Diameter, 20 mm Overall Length
Short Description
5 A, 250 VAC, Fast Acting Fuse
Features
Fast-acting, low breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation Eaton’s GDB fast-acting, low breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse
extra long description
BUSS GDB-5A BUSS SMALL DIMENSION FU
Special Features
Low Breaking Capacity, Interrupt Rating 50 Amp at 250 V, Material Glass Tube, Nickel Plated Brass Endcap
Additional Information
Fuse Speed
Fast Acting
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed Guide JDYX2;File E19180;VDE Approval;File 40014109
package quantity
5 CT;1 PK
dimensions
X X 0.7874 IN
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
GDB-5A
GTIN
00051712431835
UPC
051712431835
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.005
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuits
Frequency Rating
50
standard
VDE,RoHS Compliant,CE Marked,CCC Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat