GMA1.5R - 1-1/2A 250V Fa 5X20MM Glass Fuse

Eaton

  • $2.93 (Each)
  • $2.93 (Each)

  • $14.65 (Per 5)
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
GMA1.5R
Manufacturer
Eaton
Manufacturer's Part Number
GMA-1.5-R
Description
1-1/2A 250V Fa 5X20MM Glass Fuse
00051712647816|0051712|051712647816|05171264781|64781|Gma 1.5 R|GMA1.5R|Gma-1.5-R|Gma 1.5A Buss Fuse|Bussman Gma 1.5 R|Bussman GMA1.5R|Bussman Gma-1.5-R|Bussmann Division Gma 1.5 R|Bussmann Division GMA1.5R|Bussmann Division Gma-1.5-R|Bussmann Gma 1.5 R|Bussmann GMA1.5R|Bussmann Gma-1.5-R|Cooper Bussmann Gma 1.5 R|Cooper Bussmann GMA1.5R|Cooper Bussmann Gma-1.5-R|Cooper Bussmann North America Elect Gma 1.5 R|Cooper Bussmann North America Elect GMA1.5R|Cooper Bussmann North America Elect Gma-1.5-R|Eaton Bus
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712647816 / 00051712647816
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.93 (Each)
Carton
$14.65 (Per 5)
Resources
Images
 
 
GMA1.5R - Large Image
 
GMA1.5R - Small Image
 
GMA1.5R - Large Image
 
GMA1.5R - Large Image
 
GMA1.5R - Large Image
 
GMA1.5R - Large Image
Attachments
 
 
GMA1.5R - Specification Sheet
 
GMA1.5R - Specification Sheet
 
GMA1.5R - Specification Sheet
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
250
amperage rating
Electronic Circuits
connection
Non-Indicating
Material, Color, and Finish
Style
0.06A (at 120V)/0.07A(at 277V)
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Dimensions and Weight
Size
5.20 mm Diameter X 20.00 mm Height
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
Description
1-1/2A 250V FA 5X20MM GLASS FUSE
Product Type
Gma 1.5A Buss Fuse
extra long description
EFSE GMA-1.5-R GMA 1.5A BUSS FUSE
Long Description
00051712647816|0051712|051712647816|05171264781|64781|GMA 1.5 R|GMA1.5R|GMA-1.5-R|GMA 1.5A BUSS FUSE|BUSSMAN GMA 1.5 R|BUSSMAN GMA1.5R|BUSSMAN GMA-1.5-R|BUSSMANN DIVISION GMA 1.5 R|BUSSMANN DIVISION GMA1.5R|BUSSMANN DIVISION GMA-1.5-R|BUSSMANN GMA 1.5 R|BUSSMANN GMA1.5R|BUSSMANN GMA-1.5-R|Cooper Bussmann GMA 1.5 R|Cooper Bussmann GMA1.5R|Cooper Bussmann GMA-1.5-R|Cooper Bussmann North America Elect GMA 1.5 R|Cooper Bussmann North America Elect GMA1.5R|Cooper Bussmann North America Elect GMA-1.5-R|Eaton Bus
Special Features
Low Breaking Capacity, Interrupt Rating 100 Amp at 250 Vac, 10 kA at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Additional Information
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element
Non-Indicating
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
GMA-1.5-R
Brand
Cooper Bussmann North America
sub brand
Electronic Circuits
GTIN
00051712647816
UPC
051712647816
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.005
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
Enclosure
Electronic Circuits
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat