GMA10A - 10A 125V Fa 5X20MM Glass Fuse

Cooper Bussmann North America

  • $2.00 (Each)
  • $2.00 (Each)

  • $10.00 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GMA10A
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
GMA-10A
Description
10A 125V Fa 5X20MM Glass Fuse
10A 250V 5MM X 20MM Glass, Fast Acting Fuse
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712716727 / 00051712716727
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.00 (Each)
Standard Packaging
$10.00 (Per 5)
Resources
Images
 
 
GMA10A - Small Image
 
GMA10A - Large Image
Brochures
 
 
GMA10A - Brochure
Other Links
 
 
GMA10A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10 Amp
Voltage Rating
125 VAC
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
5 mm Diameter X 20 mm Length
Descriptions
Product Type
Ul Fast Acting 5MM Glass Fuse 10a
Description
10A 125V FA 5X20MM GLASS FUSE
extra long description
EFSE GMA-10A UL Fast Acting 5mm Gla
Long Description
10A 250V 5mm x 20mm Glass, Fast Acting Fuse
Special Features
Low Breaking Capacity, Interrupt Rating 200 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap
Additional Information
Response Time
60 Min Maximum at 135%, 2 Min Maximum at 200%
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
GMA-10A
Brand
Cooper Bussmann North America
GTIN
00051712716727
UPC
051712716727
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Status
Inactive
Packaging
Weight per each
0.004
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GMA10A.
Jump To:

Similar Items

Similar items are close alternatives to GMA10A, though they may not be 100% alike.

00051712647847|0051712|051712647847|05171264784|64784|Gma 10 R|GMA10R|Gma-10-R|G...
  • Our Part #: GMA10R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GMA-10-R
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($15.10) ·
GMA10R - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.02

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat