GMA1A - 1A 250V Fa 5X20MM Glass Fuse

Eaton

  • $1.94 (Each)
  • $1.94 (Each)

  • $9.70 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GMA1A
Manufacturer
Eaton
Manufacturer's Part Number
GMA-1A
Description
1A 250V Fa 5X20MM Glass Fuse
00517127166427|0005171|00517127166427|51712716642|16642|GMA1A|Buss Bussman GMA1A|Buss GMA1A|Bussmann GMA1A|Bussmann Nonstocks GMA1A|Bussn GMA1A|Cooper - Bussmann GMA1A|Cooper - Cooper Lighting GMA1A|Cooper B-Line GMA1A|Cooper Bussmann LLC GMA1A|Cooper Crouse GMA1A|Cooper Crouse Hinds Inc GMA1A|Cooper Crouse-Hinds GMA1A|Cooper GMA1A|Cooper Lighting GMA1A|Cooper Lighting Inc. GMA1A|Cooper Lighting Solutions - Canada GMA1A|Cooper Lighting Solutions GMA1A|Cooper LTG GMA1A|Cooper Power Systems GMA1A|Cooper Wiri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712716642 / 00051712716642
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.94 (Each)
Carton
$9.70 (Per 5)
Resources
Images
 
 
GMA1A - Large Image
 
GMA1A - Small Image
 
GMA1A - Large Image
 
GMA1A - Large Image
 
GMA1A - Large Image
Attachments
 
 
GMA1A - Specification Sheet
 
GMA1A - Specification Sheet
 
GMA1A - Specification Sheet
 
GMA1A - Specification Sheet
Brochures
 
 
GMA1A - Brochure
 
GMA1A - Brochure
 
GMA1A - Brochure
 
GMA1A - Brochure
Other Links
 
 
GMA1A - Other
 
GMA1A - Other
 
GMA1A - Other
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
250
amperage rating
Electronic Circuits
connection
Non-Indicating
Material, Color, and Finish
Style
Not Applicable
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Dimensions and Weight
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
Product Type
Gma 1A Buss Fuse
Description
1A 250V FA 5X20MM GLASS FUSE
extra long description
EFSE GMA-1A GMA 1A BUSS FUSE
Long Description
00517127166427|0005171|00517127166427|51712716642|16642|GMA1A|BUSS BUSSMAN GMA1A|BUSS GMA1A|Bussmann GMA1A|Bussmann Nonstocks GMA1A|BUSSN GMA1A|COOPER - BUSSMANN GMA1A|COOPER - COOPER LIGHTING GMA1A|COOPER B-LINE GMA1A|COOPER BUSSMANN LLC GMA1A|COOPER CROUSE GMA1A|COOPER CROUSE HINDS INC GMA1A|COOPER CROUSE-HINDS GMA1A|COOPER GMA1A|COOPER LIGHTING GMA1A|COOPER LIGHTING INC. GMA1A|Cooper Lighting Solutions - Canada GMA1A|Cooper Lighting Solutions GMA1A|COOPER LTG GMA1A|Cooper Power Systems GMA1A|COOPER WIRI
Special Features
Low Breaking Capacity, Interrupt Rating 35 Amp at 250 Vac, 10 kA at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap
Additional Information
element
Non-Indicating
type of indicators
Non-Indicating
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Manufacturer Information
Manufacturers Part Number
GMA-1A
Brand
Cooper Bussmann North America
sub brand
Not Applicable
GTIN
00051712716642
UPC
051712716642
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.004
Carton
5
Uses, Certifications, and Standards
Enclosure
Electronic Circuits
Application
Non-Indicating
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat