GMA250R - 250MA 250V Fa 5X20MM Glass Fuse

Eaton

  • $3.37 (Each)
  • $3.37 (Each)

  • $16.85 (Per 5)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GMA250R
Manufacturer
Eaton
Manufacturer's Part Number
GMA-250-R
Description
250MA 250V Fa 5X20MM Glass Fuse
00051712647915|0051712|051712647915|05171264791|64791|Gma 250 R|GMA250R|Gma-250-R|Gma 250MA Buss Fuse|Bussman Gma 250 R|Bussman GMA250R|Bussman Gma-250-R|Bussmann Division Gma 250 R|Bussmann Division GMA250R|Bussmann Division Gma-250-R|Bussmann Gma 250 R|Bussmann GMA250R|Bussmann Gma-250-R|Cooper Bussmann Gma 250 R|Cooper Bussmann GMA250R|Cooper Bussmann Gma-250-R|Cooper Bussmann North America Elect Gma 250 R|Cooper Bussmann North America Elect GMA250R|Cooper Bussmann North America Elect Gma-250-R|Eaton Bu
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712647915 / 00051712647915
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.37 (Each)
Carton
$16.85 (Per 5)
Resources
Images
 
 
GMA250R - Small Image
 
GMA250R - Large Image
 
GMA250R - Large Image
 
GMA250R - Large Image
 
GMA250R - Large Image
 
GMA250R - Large Image
Attachments
 
 
GMA250R - Specification Sheet
 
GMA250R - Specification Sheet
 
GMA250R - Specification Sheet
 
GMA250R - Specification Sheet
Brochures
 
 
GMA250R - Brochure
 
GMA250R - Brochure
 
GMA250R - Brochure
 
GMA250R - Brochure
Other Links
 
 
GMA250R - Other
 
GMA250R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250
connection
Non-Indicating
amperage rating
Electronic Circuits
Material, Color, and Finish
Style
2.5 at (120V)
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Dimensions and Weight
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
Description
250MA 250V FA 5X20MM GLASS FUSE
Product Type
Gma 250MA Buss Fuse
extra long description
EFSE GMA-250-R GMA 250mA BUSS FUSE
Long Description
00051712647915|0051712|051712647915|05171264791|64791|GMA 250 R|GMA250R|GMA-250-R|GMA 250mA BUSS FUSE|BUSSMAN GMA 250 R|BUSSMAN GMA250R|BUSSMAN GMA-250-R|BUSSMANN DIVISION GMA 250 R|BUSSMANN DIVISION GMA250R|BUSSMANN DIVISION GMA-250-R|BUSSMANN GMA 250 R|BUSSMANN GMA250R|BUSSMANN GMA-250-R|Cooper Bussmann GMA 250 R|Cooper Bussmann GMA250R|Cooper Bussmann GMA-250-R|Cooper Bussmann North America Elect GMA 250 R|Cooper Bussmann North America Elect GMA250R|Cooper Bussmann North America Elect GMA-250-R|Eaton Bu
Special Features
Low Breaking Capacity, Interrupt Rating 35 Amp at 250 Vac, 10 kA at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Complaint
Additional Information
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element
Non-Indicating
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
GMA-250-R
Brand
Cooper Bussmann North America
sub brand
Electronic Circuits
GTIN
00051712647915
UPC
051712647915
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.002
Carton
5
Uses, Certifications, and Standards
standard
UL 248-14, CSA, CE
Application
Electronic Circuits
Enclosure
Electronic Circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat