GMA3R - 3A 250V Fa 5X20MM Glass Fuse

Eaton

  • $2.93 (Each)
  • $2.93 (Each)

  • $14.65 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GMA3R
Manufacturer
Eaton
Manufacturer's Part Number
GMA-3-R
Description
3A 250V Fa 5X20MM Glass Fuse
Fuse, Fast Acting Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 3 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 20 MM Overall Length
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/EAN/GTIN
051712647946 / 5027590501774 / 00051712647946
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.93 (Each)
Carton
$14.65 (Per 5)
Resources
Images
 
 
GMA3R - Large Image
 
GMA3R - Large Image
 
GMA3R - Large Image
 
GMA3R - Large Image
Attachments
 
 
GMA3R - Specification Sheet
Brochures
 
 
GMA3R - Brochure
Other Links
 
 
GMA3R - Other
 
GMA3R - Other
 
GMA3R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
3 A
Voltage Rating
250 V ac
Material
Glass (Body);Brass( End Cap)
Terminal Type
Ferrule
interrupt rating
100 A @ 125 V ac;10000 A @ 250 V ac
amperage rating
3 A
connection
Ferrule End X Ferrule End
Dimensions and Weight
Diameter
5.2 mm
Overall Length
20 mm
Size
5 mm Diameter X 20 mm Length
Descriptions
Description
3A 250V FA 5X20MM GLASS FUSE
Product Type
Fuse
Long Description
Fuse, Fast Acting Fuse Speed, 60 min @ 135%;2 min @ 200 % Response Time, Ferrule End x Ferrule End Connection, 3 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 mm Diameter, 20 mm Overall Length
Short Description
3 A, 250 VAC, Fast Acting Fuse, 5X20MM
Features
Fast-acting, glass tube 5 mm x 20 mm ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block or fuse clip. Also available with axial leads for thru-hole installation Eaton’s GMA fast-acting, glass tube 5mm x 20mm ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available
extra long description
BUSS GMA-3-R GMA 3A BUSS FUSE
Special Features
Low Breaking Capacity, Interrupt Rating 100 Amp at 250 Vac, 10 kA at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Complaint
Additional Information
Fuse Speed
Fast Acting
Response Time
60 min @ 135%;2 min @ 200 %
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed;Guide JDYX;File E19180;UL Listed;Guide JDYX2;File E19180;CSA Certified;Class 1422-01;File 53787;PSE Approval
package quantity
5 CT
dimensions
X X 0.7874 IN
Manufacturer Information
Manufacturers Part Number
GMA-3-R
Brand
Eaton
GTIN
00051712647946
UPC
051712647946
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.005
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat