GMA63R - 63MA 250V Fa 5X20MM Glass Fuse

Eaton

  • $4.64 (Each)
  • $4.64 (Each)

  • $23.20 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GMA63R
Manufacturer
Eaton
Manufacturer's Part Number
GMA-63-R
Description
63MA 250V Fa 5X20MM Glass Fuse
00051712648035|0051712|051712648035|05171264803|64803|Gma 63 R|GMA63R|Gma-63-R|Gma 63MA Buss Fuse|Bussman Gma 63 R|Bussman GMA63R|Bussman Gma-63-R|Bussmann Division Gma 63 R|Bussmann Division GMA63R|Bussmann Division Gma-63-R|Bussmann Gma 63 R|Bussmann GMA63R|Bussmann Gma-63-R|Cooper Bussmann Gma 63 R|Cooper Bussmann GMA63R|Cooper Bussmann Gma-63-R|Cooper Bussmann North America Elect Gma 63 R|Cooper Bussmann North America Elect GMA63R|Cooper Bussmann North America Elect Gma-63-R|Eaton Busmann Gma 63 R|Eato
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712648035 / 00051712648035
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.64 (Each)
Carton
$23.20 (Per 5)
Resources
Images
 
 
GMA63R - Large Image
 
GMA63R - Small Image
 
GMA63R - Large Image
 
GMA63R - Large Image
Attachments
 
 
GMA63R - Specification Sheet
 
GMA63R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Electronic Circuits
Voltage Rating
250
connection
Non-Indicating
Material, Color, and Finish
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Dimensions and Weight
Size
5.20 mm Diameter X 20.00 mm Height
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
Product Type
Gma 63MA Buss Fuse
Description
63MA 250V FA 5X20MM GLASS FUSE
extra long description
EFSE GMA-63-R GMA 63mA BUSS FUSE
Long Description
00051712648035|0051712|051712648035|05171264803|64803|GMA 63 R|GMA63R|GMA-63-R|GMA 63mA BUSS FUSE|BUSSMAN GMA 63 R|BUSSMAN GMA63R|BUSSMAN GMA-63-R|BUSSMANN DIVISION GMA 63 R|BUSSMANN DIVISION GMA63R|BUSSMANN DIVISION GMA-63-R|BUSSMANN GMA 63 R|BUSSMANN GMA63R|BUSSMANN GMA-63-R|Cooper Bussmann GMA 63 R|Cooper Bussmann GMA63R|Cooper Bussmann GMA-63-R|Cooper Bussmann North America Elect GMA 63 R|Cooper Bussmann North America Elect GMA63R|Cooper Bussmann North America Elect GMA-63-R|Eaton Busmann GMA 63 R|Eato
Special Features
Low Breaking Capacity, Interrupt Rating 35 Amp at 250 Vac, 10 kA at 125 Vac, Material Glass Tube, Silver Plated Brass Endcap, ROHS Compliant
Additional Information
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element
Non-Indicating
type of indicators
Non-Indicating
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
GMA-63-R
sub brand
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
GTIN
00051712648035
UPC
051712648035
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.002
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
Enclosure
Electronic Circuits
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat