GMC1A - 1A 125V Med TD Glass Fuse

Cooper Bussmann North America

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
GMC1A
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
GMC-1A
Description
1A 125V Med TD Glass Fuse
Buss GMC-1A Ul Medium Time Delay 5M
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712143202 / 00051712143202
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GMC1A - Small Image
 
GMC1A - Large Image
Brochures
 
 
GMC1A - Brochure
Other Links
 
 
GMC1A - Other
Features
amperage rating
1 Amp
Voltage Rating
250 VAC
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
5 mm Diameter X 20 mm Length
Descriptions
Description
1A 125V MED TD GLASS FUSE
Product Type
Ul Medium Time Delay 5MM Glass Fuse 1a
Long Description
BUSS GMC-1A UL Medium Time Delay 5m
Special Features
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, Low Breaking Capacity
Additional Information
Response Time
60 Min Maximum at 135%, 2 Min Maximum at 200%
type of indicators
Non-Indicating
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
GMC-1A
GTIN
00051712143202
UPC
051712143202
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Medium Time Delay
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.004
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
UL 248-14, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of GMC1A.
Jump To:

Similar Items

Similar items are close alternatives to GMC1A, though they may not be 100% alike.

Fuse, Time Delay Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule ...
  • Our Part #: GMC1R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GMC-1-R
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($16.60) ·
GMC1R - Bussmann Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.32

Each

QTY:
Each
Add
There were no add-on items found for GMC1A.

* All prices subject to change.