GMC1R - 1A 250V Med TD Glass Fuse

Eaton

  • $3.32 (Each)
  • $3.32 (Each)

  • $16.60 (Per 5)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GMC1R
Manufacturer
Eaton
Manufacturer's Part Number
GMC-1-R
Description
1A 250V Med TD Glass Fuse
00051712642811|0051712|051712642811|05171264281|64281|GMC 1 R|GMC1R|GMC-1-R|GMC 1A Buss Fuse|Bussman GMC 1 R|Bussman GMC1R|Bussman GMC-1-R|Bussmann Division GMC 1 R|Bussmann Division GMC1R|Bussmann Division GMC-1-R|Bussmann GMC 1 R|Bussmann GMC1R|Bussmann GMC-1-R|Cooper Bussmann GMC 1 R|Cooper Bussmann GMC1R|Cooper Bussmann GMC-1-R|Cooper Bussmann North America Elect GMC 1 R|Cooper Bussmann North America Elect GMC1R|Cooper Bussmann North America Elect GMC-1-R|Eaton Busmann GMC 1 R|Eaton Busmann GMC1R|Eaton
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712642811 / 00051712642811
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.32 (Each)
Carton
$16.60 (Per 5)
Resources
Images
 
 
GMC1R - Large Image
 
GMC1R - Small Image
 
GMC1R - Large Image
 
GMC1R - Large Image
 
GMC1R - Large Image
Attachments
 
 
GMC1R - Specification Sheet
 
GMC1R - Specification Sheet
Brochures
 
 
GMC1R - Brochure
 
GMC1R - Brochure
 
GMC1R - Brochure
 
GMC1R - Brochure
Other Links
 
 
GMC1R - Other
 
GMC1R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250 V ac
amperage rating
Electronic Circuits
connection
Non-Indicating
Current Rating
1 A
Terminal Type
Ferrule
Material
Glass (Body);Brass( End Cap)
interrupt rating
35 A @ 250 V ac;10000 A @ 125 V ac
Material, Color, and Finish
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style
Not Applicable
Dimensions and Weight
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Diameter
5.2 mm
Overall Length
0.5 in;20 mm
Descriptions
Long Description
Fuse, Time Delay Fuse Speed, 60 min @ 135%;2 min @ 200 % Response Time, Ferrule End x Ferrule End Connection, 1 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 mm Diameter, 0.5 in Overall Length
Special Features
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, Low Breaking Capacity, ROHS Compliant
Product Type
Fuse
Description
1A 250V MED TD GLASS FUSE
Short Description
1 A, 250 VAC, Time Delay Fuse, Small
extra long description
EFSE GMC-1-R GMC 1A BUSS FUSE
Additional Information
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
60 min @ 135%;2 min @ 200 %
element
Non-Indicating
type of indicators
Non-Indicating
Fuse Speed
Time Delay
Connection Type
Ferrule End x Ferrule End
Standards Met
UL 248-14 Listed;Guide JDYX;File E19180;UL Listed Guide JDYX2;File E19180;CSA 248-14 Certified;Class 1422-01;File E65063;MITI Approval;KC-Mark:Certificate SU05011-4001 (63mA~250mA);KC-Mark:Certificate SU05011-4002 (300mA~800mA);KC-Mark:Certificate SU05011-4003 (1A~3.15A);KC-Mark:Certificate SU05011-4004 (3.5A~6.3A)
package quantity
5 CT
Manufacturer Information
Brand
Cooper Bussmann North America
sub brand
Not Applicable
Manufacturers Part Number
GMC-1-R
GTIN
00051712642811
UPC
051712642811
Taxonomies, Classifications, and Categories
Type
Electronic, Medium Time Delay
Category Description
GLASS FUSES (and ceramic)
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.002
Carton
5
Uses, Certifications, and Standards
Enclosure
Electronic Circuits
standard
UL 248-14, CSA
Application
Electronic Circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat