GMC2A - 2A 125V Med TD Glass Fuse

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
GMC2A
Manufacturer
Eaton
Manufacturer's Part Number
GMC-2A
Description
2A 125V Med TD Glass Fuse
00517121432339|0005171|00517121432339|51712143233|43233|GMC2A|Buss Bussman GMC2A|Buss GMC2A|Bussmann GMC2A|Bussmann Nonstocks GMC2A|Bussn GMC2A|Cooper - Bussmann GMC2A|Cooper - Cooper Lighting GMC2A|Cooper B-Line GMC2A|Cooper Bussmann LLC GMC2A|Cooper Crouse GMC2A|Cooper Crouse Hinds Inc GMC2A|Cooper Crouse-Hinds GMC2A|Cooper GMC2A|Cooper Lighting GMC2A|Cooper Lighting Inc. GMC2A|Cooper Lighting Solutions - Canada GMC2A|Cooper Lighting Solutions GMC2A|Cooper LTG GMC2A|Cooper Power Systems GMC2A|Cooper Wiri
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712143233 / 00051712143233
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GMC2A - Small Image
 
GMC2A - Large Image
 
GMC2A - Large Image
 
GMC2A - Large Image
 
GMC2A - Large Image
Attachments
 
 
GMC2A - Specification Sheet
 
GMC2A - Specification Sheet
 
GMC2A - Specification Sheet
 
GMC2A - Specification Sheet
Brochures
 
 
GMC2A - Brochure
 
GMC2A - Brochure
Features
amperage rating
Electronic Circuits
Material
Glass tubeNickel-plated brass endcaps
connection
Non-Indicating
interrupt rating
10 kAIC at 125 Vac100 AIC at 250 Vac
Voltage Rating
250
Material, Color, and Finish
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style
Open Office, Retail
Dimensions and Weight
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
Product Type
GMC 2A Buss Fuse
Description
2A 125V MED TD GLASS FUSE
Long Description
00517121432339|0005171|00517121432339|51712143233|43233|GMC2A|BUSS BUSSMAN GMC2A|BUSS GMC2A|Bussmann GMC2A|Bussmann Nonstocks GMC2A|BUSSN GMC2A|COOPER - BUSSMANN GMC2A|COOPER - COOPER LIGHTING GMC2A|COOPER B-LINE GMC2A|COOPER BUSSMANN LLC GMC2A|COOPER CROUSE GMC2A|COOPER CROUSE HINDS INC GMC2A|COOPER CROUSE-HINDS GMC2A|COOPER GMC2A|COOPER LIGHTING GMC2A|COOPER LIGHTING INC. GMC2A|Cooper Lighting Solutions - Canada GMC2A|Cooper Lighting Solutions GMC2A|COOPER LTG GMC2A|Cooper Power Systems GMC2A|COOPER WIRI
Special Features
Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, Low Breaking Capacity
Additional Information
dimensions
0.7500 IN X 0.2500 IN X 0.2500 IN
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element
Non-Indicating
type of indicators
Non-Indicating
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GMC-2A
sub brand
Open Office, Retail
GTIN
00051712143233
UPC
051712143233
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Medium Time Delay
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
Enclosure
Electronic Circuits
standard
UL 248-14, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of GMC2A.
Jump To:

Similar Items

Similar items are close alternatives to GMC2A, though they may not be 100% alike.

00051712642873|0051712|051712642873|05171264287|64287|GMC 2 R|GMC2R|GMC-2-R|GMC ...
  • Our Part #: GMC2R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GMC-2-R
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($11.10) ·
GMC2R - Bussmann Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.22

Each

QTY:
Each
Add
There were no add-on items found for GMC2A.

* All prices subject to change.

false