GMC3R - 3A 250V Med TD Glass Fuse

Eaton

  • $3.32 (Each)
  • $3.32 (Each)

  • $16.60 (Per 5)

Availability: In Stock Locally
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
GMC3R
Manufacturer
Eaton
Manufacturer's Part Number
GMC-3-R
Description
3A 250V Med TD Glass Fuse
00051712642927|0051712|051712642927|05171264292|64292|GMC 3 R|GMC3R|GMC-3-R|GMC 3A Buss Fuse|Bussman GMC 3 R|Bussman GMC3R|Bussman GMC-3-R|Bussmann Division GMC 3 R|Bussmann Division GMC3R|Bussmann Division GMC-3-R|Bussmann GMC 3 R|Bussmann GMC3R|Bussmann GMC-3-R|Cooper Bussmann GMC 3 R|Cooper Bussmann GMC3R|Cooper Bussmann GMC-3-R|Cooper Bussmann North America Elect GMC 3 R|Cooper Bussmann North America Elect GMC3R|Cooper Bussmann North America Elect GMC-3-R|Eaton Busmann GMC 3 R|Eaton Busmann GMC3R|Eaton
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712642927 / 00051712642927
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.32 (Each)
Carton
$16.60 (Per 5)
Resources
Images
 
 
GMC3R - Large Image
 
GMC3R - Small Image
 
GMC3R - Large Image
 
GMC3R - Large Image
 
GMC3R - Large Image
Attachments
 
 
GMC3R - Specification Sheet
 
GMC3R - Specification Sheet
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
250 V ac
amperage rating
Electronic Circuits
connection
Non-Indicating
Current Rating
3 A
Material
Glass (Body);Brass( End Cap)
Terminal Type
Ferrule
interrupt rating
100 A @ 125 V ac;10000 A @ 250 V ac
Material, Color, and Finish
Style
Education,Government,Healthcare,Hospitality,Manufacturing,Offices & Banks,Religious,Retail
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Dimensions and Weight
Size
5.20 mm Diameter X 20.00 mm Height
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Diameter
5.2 mm
Overall Length
0.5 in;20 mm
Descriptions
Product Type
Fuse
Description
3A 250V MED TD GLASS FUSE
Long Description
Fuse, Time Delay Fuse Speed, 60 min @ 135%;2 min @ 200 % Response Time, Ferrule End x Ferrule End Connection, 3 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 mm Diameter, 0.5 in Overall Length
Special Features
Low Breaking Capacity, Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Short Description
3 A, 250 VAC, Time Delay Fuse
extra long description
EFSE GMC-3-R GMC 3A BUSS FUSE
Additional Information
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element
Non-Indicating
type of indicators
Non-Indicating
Response Time
60 min @ 135%;2 min @ 200 %
Fuse Speed
Time Delay
Connection Type
Ferrule End x Ferrule End
Standards Met
UL 248-14 Listed;Guide JDYX;File E19180;UL Listed Guide JDYX2;File E19180;CSA 248-14 Certified;Class 1422-01;File E65063;MITI Approval;KC-Mark:Certificate SU05011-4001 (63mA~250mA);KC-Mark:Certificate SU05011-4002 (300mA~800mA);KC-Mark:Certificate SU05011-4003 (1A~3.15A);KC-Mark:Certificate SU05011-4004 (3.5A~6.3A)
package quantity
5 CT
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
GMC-3-R
sub brand
Electronic Circuits
GTIN
00051712642927
UPC
051712642927
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Medium Time Delay
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.002
Carton
5
Uses, Certifications, and Standards
Enclosure
Electronic Circuits
standard
UL 248-14, CSA, CE
Application
Electronic Circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GMC3R.
Jump To:

Similar Items

Similar items are close alternatives to GMC3R, though they may not be 100% alike.

3A 125V Med TD Glass Fuse
  • Our Part #: GMC3A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GMC-3A
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
GMC3A - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat