GMC4A - 4A 125V Med TD Glass Fuse

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GMC4A
Manufacturer
Eaton
Manufacturer's Part Number
GMC-4A
Description
4A 125V Med TD Glass Fuse
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712143271 / 00051712143271
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GMC4A - Small Image
 
GMC4A - Large Image
 
GMC4A - Large Image
 
GMC4A - Large Image
 
GMC4A - Large Image
Attachments
 
 
GMC4A - Specification Sheet
 
GMC4A - Specification Sheet
 
GMC4A - Specification Sheet
Brochures
 
 
GMC4A - Brochure
 
GMC4A - Brochure
 
GMC4A - Brochure
Other Links
 
 
GMC4A - Other
 
GMC4A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
Electronic Circuits
connection
Non-Indicating
Material, Color, and Finish
Style
Education, Government, Healthcare, Hospitality, Offices & Banks, Religious, Retail
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Dimensions and Weight
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
Special Features
Interrupt Rating 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, Low Breaking Capacity
Product Type
GMC 4A Buss Fuse
Description
4A 125V MED TD GLASS FUSE
Additional Information
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element
Non-Indicating
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
GMC-4A
Brand
Cooper Bussmann North America
sub brand
Electronic Circuits
GTIN
00051712143271
UPC
051712143271
Taxonomies, Classifications, and Categories
Type
Electronic, Medium Time Delay
Category Description
GLASS FUSES (and ceramic)
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.02
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuits
Enclosure
Electronic Circuits
standard
UL 248-14, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat