GMC63MA - Miniature Fuse

Cooper Bussmann North America

  • $5.20 (Each)
  • $5.20 (Each)

  • $26.00 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GMC63MA
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
GMC-63MA
Description
Miniature Fuse
63MA 250V 5MM X 20MM Glass, Medium Time Delay Fuse
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712143080 / 00051712143080
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.20 (Each)
Standard Packaging
$26.00 (Per 5)
Resources
Images
 
 
GMC63MA - Small Image
 
GMC63MA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250 VAC
amperage rating
63 mA
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
5.20 mm Diameter X 20.00 mm Height
Descriptions
Description
MINIATURE FUSE
Long Description
63MA 250V 5mm x 20mm Glass, Medium Time Delay Fuse
Special Features
Low Breaking Capacity, Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap
Product Type
Ul Medium Time Delay 5MM Glass Fuse 63ma
extra long description
EFSE GMC-63MA UL Medium Time Delay
Additional Information
Response Time
60 Min Maximum at 135%, 2 Min Maximum at 200%
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
GMC-63MA
Brand
Cooper Bussmann North America
GTIN
00051712143080
UPC
051712143080
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Electronic, Medium Time Delay
Packaging
Weight per each
0.002
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat