GMC6A - 6.3A 125V Med TD Glass Fuse

Eaton

  • $3.12 (Each)
  • $3.12 (Each)

  • $15.60 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
GMC6A
Manufacturer
Eaton
Manufacturer's Part Number
GMC-6A
Description
6.3A 125V Med TD Glass Fuse
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712143295 / 00051712143295
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.12 (Each)
Standard Packaging
$15.60 (Per 5)
Resources
Images
 
 
GMC6A - Large Image
 
GMC6A - Small Image
 
GMC6A - Large Image
 
GMC6A - Large Image
 
GMC6A - Large Image
 
GMC6A - Large Image
Attachments
 
 
GMC6A - Specification Sheet
 
GMC6A - Specification Sheet
 
GMC6A - Specification Sheet
Brochures
 
 
GMC6A - Brochure
 
GMC6A - Brochure
 
GMC6A - Brochure
 
GMC6A - Brochure
Other Links
 
 
GMC6A - Other
 
GMC6A - Other
 
GMC6A - Other
Features
Voltage Rating
125
amperage rating
Electronic Circuits
connection
Non-Indicating
Material, Color, and Finish
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style
Open Office, Retail
Dimensions and Weight
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
Product Type
GMC 6.3A Buss Fuse
extra long description
EFSE GMC-6A GMC 6.3A BUSS FUSE
Description
6.3A 125V MED TD GLASS FUSE
Special Features
Interrupt Rating 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, Low Breaking Capacity
Additional Information
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element
Non-Indicating
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
GMC-6A
Brand
Cooper Bussmann North America
sub brand
Open Office, Retail
GTIN
00051712143295
UPC
051712143295
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Medium Time Delay
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuits
Enclosure
Electronic Circuits
standard
UL 248-14, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of GMC6A.
Jump To:

Similar Items

Similar items are close alternatives to GMC6A, though they may not be 100% alike.

00051712643016|0051712|051712643016|05171264301|64301|GMC 6 R|GMC6R|GMC-6-R|GMC ...
  • Our Part #: GMC6R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GMC-6-R
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($11.30)
GMC6R - Bussmann Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.26

Each

QTY:
Each
Add

* All prices subject to change.