GMC7R - 7A 250V Med TD Glass Fuse

Eaton

  • $2.01 (Each)
  • $2.01 (Each)

  • $10.05 (Per 5)
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
GMC7R
Manufacturer
Eaton
Manufacturer's Part Number
GMC-7-R
Description
7A 250V Med TD Glass Fuse
00051712643054|0051712|051712643054|05171264305|64305|GMC 7 R|GMC7R|GMC-7-R|GMC 7A Buss Fuse|Bussman GMC 7 R|Bussman GMC7R|Bussman GMC-7-R|Bussmann Division GMC 7 R|Bussmann Division GMC7R|Bussmann Division GMC-7-R|Bussmann GMC 7 R|Bussmann GMC7R|Bussmann GMC-7-R|Cooper Bussmann GMC 7 R|Cooper Bussmann GMC7R|Cooper Bussmann GMC-7-R|Cooper Bussmann North America Elect GMC 7 R|Cooper Bussmann North America Elect GMC7R|Cooper Bussmann North America Elect GMC-7-R|Eaton Busmann GMC 7 R|Eaton Busmann GMC7R|Eaton
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712643054 / 00051712643054
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.01 (Each)
Standard Packaging
$10.05 (Per 5)
Resources
Images
 
 
GMC7R - Large Image
 
GMC7R - Small Image
 
GMC7R - Large Image
 
GMC7R - Large Image
Attachments
 
 
GMC7R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
Electronic Circuits
connection
Non-Indicating
Material, Color, and Finish
Style
ATLAS AMERICAN LIGHTING
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Dimensions and Weight
Size
5.20 mm Diameter X 20.00 mm Height
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
Description
7A 250V MED TD GLASS FUSE
Product Type
GMC 7A Buss Fuse
extra long description
EFSE GMC-7-R GMC 7A BUSS FUSE
Long Description
00051712643054|0051712|051712643054|05171264305|64305|GMC 7 R|GMC7R|GMC-7-R|GMC 7A BUSS FUSE|BUSSMAN GMC 7 R|BUSSMAN GMC7R|BUSSMAN GMC-7-R|BUSSMANN DIVISION GMC 7 R|BUSSMANN DIVISION GMC7R|BUSSMANN DIVISION GMC-7-R|BUSSMANN GMC 7 R|BUSSMANN GMC7R|BUSSMANN GMC-7-R|Cooper Bussmann GMC 7 R|Cooper Bussmann GMC7R|Cooper Bussmann GMC-7-R|Cooper Bussmann North America Elect GMC 7 R|Cooper Bussmann North America Elect GMC7R|Cooper Bussmann North America Elect GMC-7-R|Eaton Busmann GMC 7 R|Eaton Busmann GMC7R|Eaton
Special Features
Low Breaking Capacity, Interrupt Rating 200 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Additional Information
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element
Non-Indicating
type of indicators
Non-Indicating
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
GMC-7-R
sub brand
Electronic Circuits
GTIN
00051712643054
UPC
051712643054
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Medium Time Delay
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
Electronic Circuits
Application
Non-Indicating
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat