GMC8A - 8A 125V Med TD Glass Fuse

Eaton

  • $3.12 (Each)
  • $3.12 (Each)

  • $15.60 (Per 5)
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
GMC8A
Manufacturer
Eaton
Manufacturer's Part Number
GMC-8A
Description
8A 125V Med TD Glass Fuse
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712143318 / 00051712143318
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.12 (Each)
Standard Packaging
$15.60 (Per 5)
Resources
Images
 
 
GMC8A - Large Image
 
GMC8A - Small Image
 
GMC8A - Large Image
 
GMC8A - Large Image
 
GMC8A - Large Image
 
GMC8A - Large Image
 
GMC8A - Large Image
Attachments
 
 
GMC8A - Specification Sheet
 
GMC8A - Specification Sheet
 
GMC8A - Specification Sheet
 
GMC8A - Specification Sheet
Other Links
 
 
GMC8A - Other
 
GMC8A - Other
 
GMC8A - Other
Brochures
 
 
GMC8A - Brochure
 
GMC8A - Brochure
 
GMC8A - Brochure
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
125
amperage rating
Electronic Circuits
connection
Non-Indicating
Material, Color, and Finish
Style
Classroom, Conference Room, Corridor
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Dimensions and Weight
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
Product Type
GMC 8A Buss Fuse
Description
8A 125V MED TD GLASS FUSE
extra long description
EFSE GMC-8A GMC 8A BUSS FUSE
Special Features
Interrupt Rating 200 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, Low Breaking Capacity
Additional Information
element
Non-Indicating
type of indicators
Non-Indicating
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
GMC-8A
sub brand
Electronic Circuits
GTIN
00051712143318
UPC
051712143318
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Medium Time Delay
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuits
Enclosure
Electronic Circuits
standard
UL 248-14, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GMC8A.
Jump To:

Similar Items

Similar items are close alternatives to GMC8A, though they may not be 100% alike.

00051712643078|0051712|051712643078|05171264307|64307|GMC 8 R|GMC8R|GMC-8-R|GMC ...
  • Our Part #: GMC8R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GMC-8-R
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($11.10) ·
GMC8R - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.22

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat