GMW5 - Sub Miniature Fuse

Eaton

  • $68.08 (Each)
  • $68.08 (Each)

  • $680.80 (Per 10)
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
GMW5
Manufacturer
Eaton
Manufacturer's Part Number
GMW-5
Description
Sub Miniature Fuse
Eaton GMW Series Fast-Acting Fuse 5A, 125VAC or Less
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712717588 / 5027590171526 / 00051712717588
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.08 (Each)
Carton
$680.80 (Per 10)
Resources
Images
 
 
GMW5 - Large Image
 
GMW5 - Large Image
Attachments
 
 
GMW5 - Specification Sheet
Other Links
 
 
GMW5 - Other
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
125 V
interrupt rating
35 Amp
amperage rating
5 Amp
Dimensions and Weight
Size
0.28 In Length
Descriptions
Product Type
Buss Small Dimension Fuse Fast Acting
Description
SUB MINIATURE FUSE
extra long description
BUSS GMW-5 BUSS SMALL DIMENSION FUS
Features
Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.
Long Description
Eaton GMW Series Fast-acting fuse 5A, 125Vac or less
Special Features
Sub-Miniature Pin Base
Additional Information
dimensions
0.2795 IN X 0.2795 IN X 0.2520 IN
Manufacturer Information
Manufacturers Part Number
GMW-5
Brand
Eaton
GTIN
00051712717588
UPC
051712717588
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
1
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat