H600603C - 31-60A 3P 600V Class H Box Lug Fuse Block

Eaton

  • $56.78 (Each)
  • $56.78 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H600603C
Manufacturer
Eaton
Manufacturer's Part Number
H60060-3C
Description
31-60A 3P 600V Class H Box Lug Fuse Block
Connectron 66311|Littelfuse LH600603C|Marathon 6F60A3B|Mersen 60603|Westinghse W663ha
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712147392 / 00051712147392
Weight per unit
0.713 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.78 (Each)
Resources
Images
 
 
H600603C - Small Image
 
H600603C - Large Image
 
H600603C - Large Image
 
H600603C - Large Image
 
H600603C - Large Image
Attachments
 
 
H600603C - Specification Sheet
 
H600603C - Specification Sheet
 
H600603C - Specification Sheet
Brochures
 
 
H600603C - Brochure
 
H600603C - Brochure
 
H600603C - Brochure
Other Links
 
 
H600603C - Other
 
H600603C - Other
 
H600603C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
amperage rating
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Voltage Rating
600
Material
Thermoplastic
Material, Color, and Finish
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Backing Material
Non-Indicating
Dimensions and Weight
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Length
Non-Indicating
Descriptions
Description
31-60A 3P 600V CLASS H BOX LUG FUSE BLOCK
Product Type
Buss Fuseblock Was 1B0035 H60060-3C-BN
extra long description
EFSE H60060-3C BUSS FUSEBLOCK WAS 1
Long Description
Connectron 66311|Littelfuse LH600603C|Marathon 6F60A3B|Mersen 60603|Westinghse W663HA
Special Features
100 Amp
Additional Information
Coil Voltage
100 Amp
class
0.56 In Diameter X 2.00 In Length
coverage
Non-Indicating
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
H60060-3C
sub brand
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
GTIN
00051712147392
UPC
051712147392
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.713
Carton
1
Uses, Certifications, and Standards
Application
Non-Indicating
Enclosure
Non-Indicating
standard
UL 4248, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H600603C.
Jump To:

Similar Items

Similar items are close alternatives to H600603C, though they may not be 100% alike.

Eaton Bussmann Series HM Modular Fuse Block, CR, 35-60 A, Three-Pole, Class H, C...
  • MFR Part #: HM60060-3CR
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 4 ($692.76) ·
HM600603CR - Bussmann Fuses

Check local availability

Total Availability: In Stock

Book Price

$173.19

Each

QTY:
Each
Add
Cross Referenced

These items are similar to H600603C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
H600603C Eaton Bussmann 00051712147392
6F60A3B Marathon Special Products 00784337104302
60603 Mersen 00782001757816
W663HA Westinghouse n/a

* All prices subject to change.

Begin Live Chat