HEBAWRLCB - 30A In-Line Buss Fuseholder

Eaton Bussmann Series

  • $125.77 (Each)
  • $125.77 (Each)
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
HEBAWRLCB
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
HEB-AW-RLC-B
Description
30A In-Line Buss Fuseholder
Eaton Bussmann Series Heb Inline Fuse Holder, 600V, 30A, Loadside: Copper Crimp #8-16; (2) #12-16, Lineside: Copper Crimp #6; (2) #10, Single-Pole
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuseholders & Fuseblocks
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712718523 / 00051712718523
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.77 (Each)
Resources
Images
 
 
HEBAWRLCB - Small Image
 
HEBAWRLCB - Large Image
 
HEBAWRLCB - Large Image
 
HEBAWRLCB - Video
Attachments
 
 
HEBAWRLCB - Specification Sheet
Brochures
 
 
HEBAWRLCB - Brochure
Other Links
 
 
HEBAWRLCB - Other
 
HEBAWRLCB - Other
 
HEBAWRLCB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30 A
Voltage Rating
600 V
connection
Loadside: Copper crimp #8-16; (2) #12-16Lineside: Copper crimp #6; (2) #10
Descriptions
Description
30A IN-LINE BUSS FUSEHOLDER
Product Type
Buss Fuseholder
extra long description
BUSS HEB-AW-RLC-B BUSS FUSEHOLDER
Features
Supplemental fuse holders, clips and blocks to meet any type of application that may be out there
Long Description
Eaton Bussmann series HEB inline fuse holder, 600V, 30A, Loadside: Copper crimp #8-16; (2) #12-16, Lineside: Copper crimp #6; (2) #10, Single-pole
Special Features
Breakaway
Additional Information
media
Yes
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Manufacturer Information
Manufacturers Part Number
HEB-AW-RLC-B
Brand
Eaton Bussmann series
GTIN
00051712718523
UPC
051712718523
Taxonomies, Classifications, and Categories
Type
Inline fuse holder
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer,CSA Certified,UL Recognized,RoHS Compliant
Application
Stationary Mach Equip In Factory - Robotics
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat