HM250302CR - 30A 250V 2P Class H Fuse Block

Eaton

  • $80.58 (Each)
  • $80.58 (Each)

  • $483.48 (Per 6)
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
HM250302CR
Manufacturer
Eaton
Manufacturer's Part Number
HM25030-2CR
Description
30A 250V 2P Class H Fuse Block
Block Cover, Class H Fuse, 2 Poles, 30 A, 250 V, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
051712512787 / 00051712512787
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.58 (Each)
Carton
$483.48 (Per 6)
Resources
Attachments
 
 
HM250302CR - Specification Sheet
Specifications Sheets
 
 
HM250302CR - Specification Sheet
Images
 
 
HM250302CR - Large Image
 
HM250302CR - Large Image
 
HM250302CR - Large Image
 
HM250302CR - Large Image
 
HM250302CR - Large Image
 
HM250302CR - Large Image
 
HM250302CR - Video
Other Links
 
 
HM250302CR - Other
 
HM250302CR - Other
 
HM250302CR - Other
 
HM250302CR - Other
 
HM250302CR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
amperage rating
0-30A
Voltage Rating
250V
Descriptions
Product Type
Block Cover
Long Description
Block Cover, Class H Fuse, 2 Poles, 30 A, 250 V, 0.1 lb
Short Description
2P Fuse Block, Class H, 250V,
Description
30A 250V 2P CLASS H FUSE BLOCK
Features
Eaton’s Bussmann series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 57 less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33. Bussmann series PDFBs are available for Class H(K) ferrule fuses. PDFBs up to 60 amps feature DIN-Rail and panel mount versatility for ease of installation.
extra long description
BUSS HM25030-2CR Fuse Block, Class
Special Features
CR
Additional Information
Fuse Type
Class H
media
Yes
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
class
Class KClass H
Manufacturer Information
Manufacturers Part Number
HM25030-2CR
Brand
Eaton
GTIN
00051712512787
UPC
051712512787
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Modular fuse block
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
6
Uses, Certifications, and Standards
Application
Electrical Assemblies;Panels;EOEMS
standard
Contact Manufacturer ,CSA Certified ,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat