JJN400 - 400A 160VDC 300VAC Tron Fa Class T Fuse

Eaton Bussmann Series

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JJN400
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
JJN-400
Description
400A 160VDC 300VAC Tron Fa Class T Fuse
Eaton Bussmann Series JJN Fuse, Current-Limiting, VFD Line Protection, 400 A, Class T, Non-Indicating, Bolted Blade End X Bolted Blade End, 20 Kaic At 160 VDC, 200 Kaic At 300 V, Standard, 1, 300 V, 160 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712627047 / 00051712627047
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
JJN400 - Small Image
 
JJN400 - Large Image
 
JJN400 - Large Image
 
JJN400 - Large Image
 
JJN400 - Large Image
 
JJN400 - Video
Attachments
 
 
JJN400 - Specification Sheet
Tech Bulletins
 
 
JJN400 - Tech Bulletin
Other Links
 
 
JJN400 - Other
 
JJN400 - Other
 
JJN400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
20 kAIC at 160 Vdc200 kAIC at 300 Vac
Voltage Rating
300 Vac, 160 Vdc
amperage rating
400
connection
Bolted Blade End X Bolted Blade End
Dimensions and Weight
Size
1.00 In Diameter X 2.75 In Length
Descriptions
Features
Bussmann's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
extra long description
BUSS JJN-400 TRON FAST ACTING FUSE
Description
400A 160VDC 300VAC TRON FA CLASS T FUSE
Product Type
Tron Fast Acting Fuse Class T
Long Description
Eaton Bussmann series JJN fuse, Current-limiting, VFD line protection, 400 A, Class T, Non-indicating, Bolted blade end x bolted blade end, 20 kAIC at 160 Vdc, 200 kAIC at 300 V, Standard, 1, 300 V, 160 Vdc
Additional Information
dimensions
2.7500 IN X 1.0000 IN X 1.0000 IN
Fuse Class
Class T
media
Yes
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
JJN-400
GTIN
00051712627047
UPC
051712627047
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat