JJS35 - 35A 600V Vfa Class T Fuse

Eaton

  • $101.77 (Each)
  • $101.77 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JJS35
Manufacturer
Eaton
Manufacturer's Part Number
JJS-35
Description
35A 600V Vfa Class T Fuse
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 35 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712628358 / 00051712628358
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.77 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
JJS35 - Small Image
 
JJS35 - Large Image
 
JJS35 - Large Image
 
JJS35 - Large Image
 
JJS35 - Large Image
 
JJS35 - Video
Other Links
 
 
JJS35 - Other
 
JJS35 - Other
 
JJS35 - Other
 
JJS35 - Other
Attachments
 
 
JJS35 - Specification Sheet
Tech Bulletins
 
 
JJS35 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
35
Connection
Ferrule End X Ferrule End
Interrupt Rating
200 kAIC at 600 Vac
Voltage Rating
600 V
Dimensions and Weight
Size
1.00 In Diameter X 1.56 In Length
Descriptions
Description
35A 600V VFA CLASS T FUSE
Extra Long Description
BUSS JJS-35 TRON FAST ACTING FUSE C
Features
Bussmann's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Long Description
Eaton Bussmann series JJS fuse, Current-limiting, Small footprint, VFD line protection, 35 A, Class T, Non-indicating, Ferrule end x ferrule end, 200 kAIC at 600 V, Standard, 10, 600 V
Product Type
Tron Fast Acting Fuse Class T
Special Features
Non-Indicating
Additional Information
Dimensions
1.5000 IN X 0.5600 IN X 0.5600 IN
Fuse Class
Class T
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JJS-35
GTIN
00051712628358
UPC
051712628358
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat