JJS50 - Tron Fast Acting Fuse Class T

Eaton Bussmann Series

  • $75.83 (Each)
  • $75.83 (Each)

Availability: Currently Out Of Stock
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
JJS50
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
JJS-50
Description
Tron Fast Acting Fuse Class T
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 50 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712628501 / 00051712628501
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.83 (Each)
Resources
Images
 
 
JJS50 - Small Image
 
JJS50 - Large Image
 
JJS50 - Large Image
 
JJS50 - Video
Attachments
 
 
JJS50 - Specification Sheet
Tech Bulletins
 
 
JJS50 - Tech Bulletin
Other Links
 
 
JJS50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC at 600 Vac
amperage rating
50
Voltage Rating
600 V
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1.00 In Diameter X 1.56 In Length
Descriptions
Description
TRON FAST ACTING FUSE CLASS T
Long Description
Eaton Bussmann series JJS fuse, Current-limiting, Small footprint, VFD line protection, 50 A, Class T, Non-indicating, Ferrule end x ferrule end, 200 kAIC at 600 V, Standard, 10, 600 V
Special Features
Non-Indicating
Product Type
Tron Fast Acting Fuse Class T
extra long description
BUSS JJS-50 TRON FAST ACTING FUSE C
Features
Bussmann's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Additional Information
dimensions
1.5600 IN X 0.8100 IN X 0.8100 IN
Fuse Class
Class T
media
Yes
Manufacturer Information
Manufacturers Part Number
JJS-50
Brand
Eaton Bussmann series
GTIN
00051712628501
UPC
051712628501
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of JJS50.
Jump To:

Cross Referenced

These items are similar to JJS50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
JJS-50 Eaton Bussmann 00051712628501
JLLS-50 SSAC 00079458190779
A6T50 Mersen 00782001891107

* All prices subject to change.

Begin Live Chat