JJS6 - 6A 600V Vfa Class T Fuse

Eaton

  • $40.31 (Each)
  • $40.31 (Each)

  • $403.10 (Per 10)
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
JJS6
Manufacturer
Eaton
Manufacturer's Part Number
JJS-6
Description
6A 600V Vfa Class T Fuse
Eaton Bussmann Series JJS Fuse, Current-Limiting Very Fast Acting Fuse, Small Footprint, VFD Line Protection, 6 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/EAN/GTIN
051712628068 / 5027590509039 / 00051712628068
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.31 (Each)
Carton
$403.10 (Per 10)
Resources
Images
 
 
JJS6 - Small Image
 
JJS6 - Large Image
 
JJS6 - Large Image
 
JJS6 - Large Image
 
JJS6 - Video
Tech Bulletins
 
 
JJS6 - Tech Bulletin
Other Links
 
 
JJS6 - Other
 
JJS6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC at 600 Vac
amperage rating
6 A
Voltage Rating
600 V
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.56 In Diameter X 1.50 In Length
Descriptions
Product Type
Tron Fast Acting Fuse Class T
Description
6A 600V VFA CLASS T FUSE
extra long description
BUSS JJS-6 TRON FAST ACTING FUSE CL
Features
Bussmann's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Long Description
Eaton Bussmann series JJS fuse, Current-limiting very fast acting fuse, Small footprint, VFD line protection, 6 A, Class T, Non-indicating, Ferrule end x ferrule end, 200 kAIC at 600 V, Standard, 10, 600 V
Special Features
Small Footprint
Additional Information
media
Yes
dimensions
0.5600 IN X 0.5600 IN X 1.5000 IN
class
Class T
Fuse Class
Class T
Manufacturer Information
Manufacturers Part Number
JJS-6
Brand
Eaton
GTIN
00051712628068
UPC
051712628068
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.04
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
UL Listed ,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of JJS6.
Jump To:

Cross Referenced

These items are similar to JJS6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
JJS-6 Eaton Bussmann 00051712628068
JLLS-6 SSAC 00079458190588
A6T6 Mersen 00782001891022

* All prices subject to change.

Begin Live Chat