JM604003CR - 400A 3P Class J Fuse Block 600V

Bussmann Fuses

  • $1575.93 (Each)
  • $1,575.93 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JM604003CR
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
JM60400-3CR
Description
400A 3P Class J Fuse Block 600V
Eaton Bussmann Series JM Modular Fuse Block, CR, 225-400 A, Three-Pole, Class J, 200 Ka, Knife Blade End X Knife Blade End, 200 Kaic, 600 V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuseholders & Fuseblocks
UNSPSC
39121629 - Fuse block
UPC/GTIN
051712387057 / 00051712387057
Weight per unit
6.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,575.93 (Each)
Resources
Images
 
 
JM604003CR - Small Image
 
JM604003CR - Large Image
 
JM604003CR - Large Image
 
JM604003CR - Large Image
 
JM604003CR - Large Image
 
JM604003CR - Large Image
 
JM604003CR - Large Image
 
JM604003CR - Video
Attachments
 
 
JM604003CR - Specification Sheet
Other Links
 
 
JM604003CR - Other
 
JM604003CR - Other
 
JM604003CR - Other
 
JM604003CR - Other
 
JM604003CR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
225-400A
connection
Knife Blade End X Knife Blade End
Descriptions
extra long description
BUSS JM60400-3CR FUSE HOLDER
Long Description
Eaton Bussmann series JM modular fuse block, CR, 225-400 A, Three-pole, Class J, 200 kA, Knife blade end x knife blade end, 200 kAIC, 600 V
Special Features
CR
Product Type
Fuse Holder
Features
Eaton’s Bussmann series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 65 less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33. Bussmann series PDFBs are available for Class J ferrule and knifeblade fuses.
Description
400A 3P CLASS J FUSE BLOCK 600V
Additional Information
dimensions
8.0000 IN X 4.1000 IN X 1.2500 IN
class
Class J
media
Yes
Manufacturer Information
Brand
Bussmann Fuses
Manufacturers Part Number
JM60400-3CR
GTIN
00051712387057
UPC
051712387057
Taxonomies, Classifications, and Categories
Type
Modular fuse block
Packaging
Weight per each
6.98
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer ,UL Listed ,CSA Certified,RoHS Compliant,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat