JP600303CR - J Pyramid Fuse Block

Eaton

  • $135.05 (Each)
  • $135.05 (Each)

  • $675.25 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JP600303CR
Manufacturer
Eaton
Manufacturer's Part Number
JP60030-3CR
Description
J Pyramid Fuse Block
Eaton Bussmann Series JP Pyramid Fuse Block, CR, 30 A, Class J, 200 Kaic, Thermoplastic, Panel, 600 V, #14-2 Awg Cu/Al
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712434164 / 00051712434164
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.05 (Each)
Carton
$675.25 (Per 5)
Resources
Images
 
 
JP600303CR - Large Image
 
JP600303CR - Large Image
 
JP600303CR - Large Image
 
JP600303CR - Small Image
 
JP600303CR - Video
Attachments
 
 
JP600303CR - Specification Sheet
Tech Bulletins
 
 
JP600303CR - Tech Bulletin
Other Links
 
 
JP600303CR - Other
 
JP600303CR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
amperage rating
30
Material
Thermoplastic
Dimensions and Weight
Size
3.29 In Length X 3.75 In Width X 2.78 In Height
Descriptions
Product Type
J Pyramid Fuse Block
Description
J PYRAMID FUSE BLOCK
Long Description
Eaton Bussmann series JP pyramid fuse block, CR, 30 A, Class J, 200 kAIC, Thermoplastic, Panel, 600 V, #14-2 AWG Cu/Al
extra long description
BUSS JP60030-3CR J PYRAMID FUSE BLO
Features
Eaton’s Bussmann series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 65 less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33. Bussmann series PDFBs are available for Class J ferrule and knifeblade fuses.
Special Features
CR
Additional Information
media
Yes
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
class
Class J
Manufacturer Information
Manufacturers Part Number
JP60030-3CR
Brand
Eaton Bussmann series
GTIN
00051712434164
UPC
051712434164
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Pyramid fuse block
Packaging
Weight per each
0.82
Carton
5
Uses, Certifications, and Standards
standard
CSA Certified ,UL Listed ,Contact Manufacturer,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
PANEL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat