KLM20 - 20A 500V 13/32X1-1/2 Fa Midget Fuse

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KLM20
Manufacturer
Eaton
Manufacturer's Part Number
KLM-20
Description
20A 500V 13/32X1-1/2 Fa Midget Fuse
Eaton Bussmann Series KLM Fuse, 600 Vac, 600 VDC, 20A, 100 Kaic At 600 Vac, 50 Kaic At 600 VDC, Non Indicating, Fast Acting, Ferrule End X Ferrule End, Melamine Tube, Nickel-Plated Bronze Endcap
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712695206 / 00051712695206
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
KLM20 - Large Image
 
KLM20 - Small Image
 
KLM20 - Large Image
 
KLM20 - Large Image
 
KLM20 - Large Image
 
KLM20 - Large Image
 
KLM20 - Large Image
 
KLM20 - Video
Attachments
 
 
KLM20 - Specification Sheet
Tech Bulletins
 
 
KLM20 - Tech Bulletin
Other Links
 
 
KLM20 - Other
 
KLM20 - Other
 
KLM20 - Other
 
KLM20 - Other
 
KLM20 - Other
 
KLM20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100000 Amp (AC), 50000 Amp (DC)
amperage rating
20 Amp
Voltage Rating
600 Vac, 600 Vdc
connection
Ferrule End X Ferrule End
Material
Nickel-plated bronze endcapMelamine tube
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Description
20A 500V 13/32X1-1/2 FA MIDGET FUSE
Product Type
Limitron Fast Acting Fuse
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Long Description
Eaton Bussmann series KLM fuse, 600 Vac, 600 Vdc, 20A, 100 kAIC at 600 Vac, 50 kAIC at 600 Vdc, Non Indicating, Fast acting, Ferrule end X ferrule end, Melamine tube, Nickel-plated bronze endcap
extra long description
EFSE KLM-20 LIMITRON FAST ACTING FU
Special Features
Nickel Plated Brass Endcap
Additional Information
media
Yes
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
class
Supplemental
Manufacturer Information
Manufacturers Part Number
KLM-20
Brand
Eaton
GTIN
00051712695206
UPC
051712695206
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat