KLU1200 - TD Class L Fuse

Eaton

  • $2493.55 (Each)
  • $2,493.55 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KLU1200
Manufacturer
Eaton
Manufacturer's Part Number
KLU-1200
Description
TD Class L Fuse
Eaton Bussmann Series Class L Fuse, Klu, Fast-Acting, Current Limiting Fuse, 1200 A, Bladable Fuse, Interrupting Rating Of 200 Ka, 600 Vac
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712135078 / 00051712135078
Weight per unit
4.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,493.55 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
KLU1200 - Small Image
 
KLU1200 - Large Image
 
KLU1200 - Large Image
 
KLU1200 - Large Image
 
KLU1200 - Large Image
 
KLU1200 - Video
Attachments
 
 
KLU1200 - Specification Sheet
Tech Bulletins
 
 
KLU1200 - Tech Bulletin
Other Links
 
 
KLU1200 - Other
 
KLU1200 - Other
 
KLU1200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1200
interrupt rating
200 kAIC at 600 Vac
Voltage Rating
600 V
connection
Bolted Blade End X Bolted Blade End
Dimensions and Weight
Size
2.50 In Diameter X 10.75 In Length
Descriptions
extra long description
BUSS KLU-1200 LIMITRON TIME DELAY F
Features
Bussmann's broad line of UL Class L fuses includes the KRP-C-SP Low-Peak family of fuses offering unsurpassed dual-element, current-limiting, time-delay performance and interrupting ratings of 300kA RMS Sym. Complementing the Low-Peak family are our Limitron products offering both Fast-acting and economical time-delay performance in our KTU, KLU, and KRP-CL products
Description
TD CLASS L FUSE
Product Type
Limitron Time Delay Fuse
Long Description
Eaton Bussmann Series Class L fuse, KLU, fast-acting, current limiting fuse, 1200 A, bladable fuse, interrupting rating of 200 kA, 600 Vac
Special Features
Non-Indicating
Additional Information
media
Yes
dimensions
10.7500 IN X 2.5000 IN X 2.5000 IN
Response Time
5 sec at 500%
Fuse Class
Class L
Manufacturer Information
Manufacturers Part Number
KLU-1200
Brand
Eaton
GTIN
00051712135078
UPC
051712135078
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
4.25
Carton
1
Uses, Certifications, and Standards
Mounting
Bolt-on
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat