KLU3000 - 3000A 600V TD Class L Fuse

Eaton

  • $3292.86 (Each)
  • $3,292.86 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KLU3000
Manufacturer
Eaton
Manufacturer's Part Number
KLU-3000
Description
3000A 600V TD Class L Fuse
Eaton Bussmann Series Class L Fuse, Klu, Fast-Acting, Current Limiting Fuse, 3000 A, Bladable Fuse, Interrupting Rating Of 200 Ka, 600 Vac
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712497039 / 00051712497039
Weight per unit
16.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,292.86 (Each)
Resources
Attachments
 
 
KLU3000 - Specification Sheet
Images
 
 
KLU3000 - Large Image
 
KLU3000 - Large Image
 
KLU3000 - Large Image
 
KLU3000 - Large Image
 
KLU3000 - Large Image
 
KLU3000 - Video
Other Links
 
 
KLU3000 - Other
 
KLU3000 - Other
 
KLU3000 - Other
 
KLU3000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC at 600 Vac
amperage rating
3000
Voltage Rating
600 V
connection
Bolted Blade End X Bolted Blade End
Dimensions and Weight
Size
5.00 In Diameter X 10.75 In Length
Descriptions
extra long description
BUSS KLU-3000 LIMITRON TIME DELAY F
Product Type
Limitron Time Delay Fuse
Description
3000A 600V TD CLASS L FUSE
Features
Bussmann's broad line of UL Class L fuses includes the KRP-C-SP Low-Peak family of fuses offering unsurpassed dual-element, current-limiting, time-delay performance and interrupting ratings of 300kA RMS Sym. Complementing the Low-Peak family are our Limitron products offering both Fast-acting and economical time-delay performance in our KTU, KLU, and KRP-CL products
Long Description
Eaton Bussmann Series Class L fuse, KLU, fast-acting, current limiting fuse, 3000 A, bladable fuse, interrupting rating of 200 kA, 600 Vac
Special Features
Non-Indicating
Additional Information
media
Yes
dimensions
10.7500 IN X 5.0000 IN X 5.0000 IN
Response Time
5 sec at 500%
class
Class L
Fuse Class
Class L
Manufacturer Information
Manufacturers Part Number
KLU-3000
Brand
Eaton
GTIN
00051712497039
UPC
051712497039
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
16.85
Carton
1
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Mounting
Bolt-on
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat