KLU800 - 800A 600V TD Class L Fuse

Eaton

  • $1097.12 (Each)
  • $1,097.12 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KLU800
Manufacturer
Eaton
Manufacturer's Part Number
KLU-800
Description
800A 600V TD Class L Fuse
Eaton Bussmann Series Class L Fuse, Klu, Fast-Acting, Current Limiting Fuse, 800 A, Bladable Fuse, Interrupting Rating Of 200 Ka, 600 Vac
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712135054 / 00051712135054
Weight per unit
3.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,097.12 (Each)
Resources
Images
 
 
KLU800 - Small Image
 
KLU800 - Large Image
 
KLU800 - Large Image
 
KLU800 - Large Image
 
KLU800 - Large Image
 
KLU800 - Video
Attachments
 
 
KLU800 - Specification Sheet
Other Links
 
 
KLU800 - Other
 
KLU800 - Other
 
KLU800 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
amperage rating
800
connection
Bolted Blade End X Bolted Blade End
interrupt rating
200 kAIC at 600 Vac
Dimensions and Weight
Size
2.50 In Diameter X 8.63 In Length
Descriptions
Product Type
Limitron Time Delay Fuse
Description
800A 600V TD CLASS L FUSE
Features
Bussmann's broad line of UL Class L fuses includes the KRP-C-SP Low-Peak family of fuses offering unsurpassed dual-element, current-limiting, time-delay performance and interrupting ratings of 300kA RMS Sym. Complementing the Low-Peak family are our Limitron products offering both Fast-acting and economical time-delay performance in our KTU, KLU, and KRP-CL products
extra long description
BUSS KLU-800 LIMITRON TIME DELAY FU
Special Features
Non-Indicating
Long Description
Eaton Bussmann Series Class L fuse, KLU, fast-acting, current limiting fuse, 800 A, bladable fuse, interrupting rating of 200 kA, 600 Vac
Additional Information
media
Yes
Response Time
5 sec at 500%
dimensions
8.6300 IN X 2.5000 IN X 2.5000 IN
class
Class L
Fuse Class
Class L
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KLU-800
GTIN
00051712135054
UPC
051712135054
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
3.75
Carton
1
Uses, Certifications, and Standards
Mounting
Bolt-on
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat