KRPC1200SP - 1200A 600V TD Low Peak Class L Fuse

Eaton

  • $2060.48 (Each)
  • $2,060.48 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KRPC1200SP
Manufacturer
Eaton
Manufacturer's Part Number
KRP-C-1200SP
Description
1200A 600V TD Low Peak Class L Fuse
Eaton Bussmann Series Class L Fuse, KRP-C, Time-Delay, Current Limiting Fuse, 1200 A, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712605120 / 00051712605120
Weight per unit
4.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,060.48 (Each)
Resources
Attachments
 
 
KRPC1200SP - Specification Sheet
Images
 
 
KRPC1200SP - Small Image
 
KRPC1200SP - Large Image
 
KRPC1200SP - Large Image
 
KRPC1200SP - Large Image
 
KRPC1200SP - Large Image
 
KRPC1200SP - Large Image
 
KRPC1200SP - Video
Other Links
 
 
KRPC1200SP - Other
 
KRPC1200SP - Other
 
KRPC1200SP - Other
 
KRPC1200SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Melamine Glass Tube
amperage rating
1200 A
interrupt rating
300 kAIC at 600 Vac100 kAIC Vdc
Voltage Rating
600 Vac, 300 Vdc
connection
Bolted Blade End X Bolted Blade End
Dimensions and Weight
Size
2.50 In Diameter X 10.75 In Length
Descriptions
Product Type
Low-Peak Time-Delay 300K
Description
1200A 600V TD LOW PEAK CLASS L FUSE
extra long description
EFSE KRP-C-1200SP LOW-PEAK TIME-DEL
Features
Bussmann's broad line of UL Class L fuses includes the KRP-C-SP Low-Peak family of fuses offering unsurpassed dual-element, current-limiting, time-delay performance and interrupting ratings of 300kA RMS Sym. Complementing the Low-Peak family are our Limitron products offering both Fast-acting and economical time-delay performance in our KTU, KLU, and KRP-CL products
Long Description
Eaton Bussmann Series Class L fuse, KRP-C, time-delay, current limiting fuse, 1200 A, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Special Features
Silver Plated End Bell
Additional Information
media
Yes
dimensions
10.7500 IN X 2.7800 IN X 2.7800 IN
Response Time
4 sec at 500%
class
Class L
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KRP-C-1200SP
GTIN
00051712605120
UPC
051712605120
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
4.19
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat