KRPC1200SP - 1200A 600V TD Low Peak Class L Fuse

Eaton

  • $2060.48 (Each)
  • $2,060.48 (Each)
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
KRPC1200SP
Manufacturer
Eaton
Manufacturer's Part Number
KRP-C-1200SP
Description
1200A 600V TD Low Peak Class L Fuse
Eaton Bussmann Series Class L Fuse, KRP-C, Time-Delay, Current Limiting Fuse, 1200 A, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712605120 / 00051712605120
Weight per unit
4.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,060.48 (Each)
Resources
Images
 
 
KRPC1200SP - Small Image
 
KRPC1200SP - Large Image
 
KRPC1200SP - Large Image
 
KRPC1200SP - Large Image
 
KRPC1200SP - Large Image
 
KRPC1200SP - Large Image
 
KRPC1200SP - Video
Attachments
 
 
KRPC1200SP - Specification Sheet
Tech Bulletins
 
 
KRPC1200SP - Tech Bulletin
Other Links
 
 
KRPC1200SP - Other
 
KRPC1200SP - Other
 
KRPC1200SP - Other
 
KRPC1200SP - Other
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
Melamine Glass Tube
amperage rating
1200 A
interrupt rating
300 kAIC at 600 Vac100 kAIC Vdc
Voltage Rating
600 Vac, 300 Vdc
connection
Bolted Blade End X Bolted Blade End
Dimensions and Weight
Size
2.50 In Diameter X 10.75 In Length
Descriptions
Product Type
Low-Peak Time-Delay 300K
Description
1200A 600V TD LOW PEAK CLASS L FUSE
Features
Bussmann's broad line of UL Class L fuses includes the KRP-C-SP Low-Peak family of fuses offering unsurpassed dual-element, current-limiting, time-delay performance and interrupting ratings of 300kA RMS Sym. Complementing the Low-Peak family are our Limitron products offering both Fast-acting and economical time-delay performance in our KTU, KLU, and KRP-CL products
extra long description
EFSE KRP-C-1200SP LOW-PEAK TIME-DEL
Special Features
Silver Plated End Bell
Long Description
Eaton Bussmann Series Class L fuse, KRP-C, time-delay, current limiting fuse, 1200 A, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Additional Information
media
Yes
class
Class L
Fuse Class
Class L
dimensions
10.7500 IN X 2.7800 IN X 2.7800 IN
Response Time
4 sec at 500%
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KRP-C-1200SP
GTIN
00051712605120
UPC
051712605120
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
4.19
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KRPC1200SP.
Jump To:

Cross Referenced

These items are similar to KRPC1200SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KRP-C-1200SP Eaton Bussmann 00051712605120
KLPC-1200 SSAC 00079458301069
A4BQ1200 Mersen 00782001939397

* All prices subject to change.

Begin Live Chat