KRPC601SP - 601A 600V TD Low Peak Class L Fuse

Eaton Bussmann Series

  • $1386.68 (Each)
  • $1,386.68 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KRPC601SP
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
KRP-C-601SP
Description
601A 600V TD Low Peak Class L Fuse
Eaton Bussmann Series Class L Fuse, KRP-C, Time-Delay, Current Limiting Fuse, 601 A, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712605069 / 00051712605069
Weight per unit
3.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,386.68 (Each)
Resources
Images
 
 
KRPC601SP - Small Image
 
KRPC601SP - Large Image
 
KRPC601SP - Large Image
 
KRPC601SP - Large Image
 
KRPC601SP - Large Image
 
KRPC601SP - Video
Attachments
 
 
KRPC601SP - Specification Sheet
Other Links
 
 
KRPC601SP - Other
 
KRPC601SP - Other
 
KRPC601SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100 kA at 300 kAIC Vdc300 kAIC at 600 Vac
Voltage Rating
600 Vac, 300 Vdc
amperage rating
601A
connection
Bolted Blade End X Bolted Blade End
Material
Melamine Glass Tube
Dimensions and Weight
Size
2.50 In Diameter X 8.63 In Length
Descriptions
Product Type
Low-Peak Time-Delay 300K
Description
601A 600V TD LOW PEAK CLASS L FUSE
Features
Bussmann's broad line of UL Class L fuses includes the KRP-C-SP Low-Peak family of fuses offering unsurpassed dual-element, current-limiting, time-delay performance and interrupting ratings of 300kA RMS Sym. Complementing the Low-Peak family are our Limitron products offering both Fast-acting and economical time-delay performance in our KTU, KLU, and KRP-CL products
extra long description
BUSS KRP-C-601SP LOW-PEAK TIME-DELA
Long Description
Eaton Bussmann Series Class L fuse, KRP-C, time-delay, current limiting fuse, 601 A, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Special Features
Silver Plated End Bell
Additional Information
media
Yes
Response Time
4 sec at 500%
dimensions
8.6300 IN X 2.5300 IN X 2.5300 IN
class
Class L
Fuse Class
Class L
Manufacturer Information
Manufacturers Part Number
KRP-C-601SP
Brand
Eaton
GTIN
00051712605069
UPC
051712605069
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
3.74
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat