KTK1 - 1A 600V Fa Midget Fuse

Eaton Bussmann Series

  • $32.76 (Each)
  • $32.76 (Each)

  • $327.60 (Per 10)
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
KTK1
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
KTK-1
Description
1A 600V Fa Midget Fuse
Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, Meter Circuits, 1 A, Non-Indicating, Ferrule End X Ferrule End, 100 Kaic At 600 V, Nickel-Plated Bronze Endcap, Melamine Tube, 600 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712420105 / 5027590063463 / 00051712420105
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.76 (Each)
Carton
$327.60 (Per 10)
Resources
Attachments
 
 
KTK1 - Specification Sheet
Images
 
 
KTK1 - Large Image
 
KTK1 - Large Image
 
KTK1 - Large Image
 
KTK1 - Large Image
 
KTK1 - Large Image
 
KTK1 - Large Image
 
KTK1 - Video
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
Melamine Tube;Nickel-plated bronze endcap
Descriptions
Product Type
Limitron Fast Acting Fuse
Description
1A 600V FA MIDGET FUSE
Long Description
Eaton Bussmann series KTK fuse, Control circuits, Lighting circuit protection, Meter circuits, 1 A, Non-indicating, Ferrule end x ferrule end, 100 kAIC at 600 V, Nickel-plated bronze endcap, Melamine tube, 600 V
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
extra long description
BUSS KTK-1 LIMITRON FAST ACTING FUS
Additional Information
dimensions
0.4100 IN X 0.4100 IN X 1.5000 IN
media
Yes
Manufacturer Information
Brand
COOPER BUSSMANN
Manufacturers Part Number
KTK-1
GTIN
00051712420105
UPC
051712420105
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KTK1.
Jump To:

Similar Items

Similar items are close alternatives to KTK1, though they may not be 100% alike.

1A 600V Fuse
  • Our Part #: ATM1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: FUS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
ATM1 - Fuseco Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to KTK1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KTK-1 Eaton Bussmann 00051712420105
KLK-1 SSAC 00079458250312
ATM1 Mersen 00782001900816

* All prices subject to change.

Begin Live Chat