KTK10 - 10A 600V Fa Midget Fuse

Eaton Bussmann Series

  • $32.76 (Each)
  • $32.76 (Each)

  • $327.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTK10
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
KTK-10
Description
10A 600V Fa Midget Fuse
Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, Meter Circuits, 10 A, Non-Indicating, Ferrule End X Ferrule End, 100 Kaic At 600 V, Nickel-Plated Bronze Endcap, Melamine Tube, 600 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712420181 / 5027590063487 / 00051712420181
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.76 (Each)
Carton
$327.60 (Per 10)
Resources
Images
 
 
KTK10 - Small Image
 
KTK10 - Large Image
 
KTK10 - Large Image
 
KTK10 - Large Image
 
KTK10 - Large Image
 
KTK10 - Large Image
 
KTK10 - Large Image
 
KTK10 - Video
Attachments
 
 
KTK10 - Specification Sheet
Other Links
 
 
KTK10 - Other
 
KTK10 - Other
 
KTK10 - Other
 
KTK10 - Other
 
KTK10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10 Amp
interrupt rating
100000 Amp (RMS Symmetrical UL)
Voltage Rating
600 VAC
connection
Ferrule End X Ferrule End
Material
Melamine Tube;Nickel-plated bronze endcap
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Limitron Fast Acting Fuse
Description
10A 600V FA MIDGET FUSE
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
extra long description
BUSS KTK-10 LIMITRON FAST ACTING FU
Long Description
Eaton Bussmann series KTK fuse, Control circuits, Lighting circuit protection, Meter circuits, 10 A, Non-indicating, Ferrule end x ferrule end, 100 kAIC at 600 V, Nickel-plated bronze endcap, Melamine tube, 600 V
Special Features
Nickel Plated Bronze Endcap
Additional Information
media
Yes
dimensions
0.4100 IN X 0.4100 IN X 1.5000 IN
class
Supplemental
Manufacturer Information
Brand
COOPER BUSSMANN
Manufacturers Part Number
KTK-10
GTIN
00051712420181
UPC
051712420181
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat