KTK30 - 30A 600V Fa Midget Fuse

Eaton Bussmann Series

  • $32.76 (Each)
  • $32.76 (Each)

  • $327.60 (Per 10)
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
KTK30
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
KTK-30
Description
30A 600V Fa Midget Fuse
Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, Meter Circuits, 30 A, Non-Indicating, Ferrule End X Ferrule End, 100 Kaic At 600 V, Nickel-Plated Bronze Endcap, Melamine Tube, 600 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712420303 / 00051712420303
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.76 (Each)
Carton
$327.60 (Per 10)
Resources
Images
 
 
KTK30 - Small Image
 
KTK30 - Large Image
 
KTK30 - Large Image
 
KTK30 - Large Image
 
KTK30 - Large Image
 
KTK30 - Large Image
 
KTK30 - Large Image
 
KTK30 - Video
Attachments
 
 
KTK30 - Specification Sheet
Tech Bulletins
 
 
KTK30 - Tech Bulletin
Other Links
 
 
KTK30 - Other
 
KTK30 - Other
 
KTK30 - Other
 
KTK30 - Other
 
KTK30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100000 Amp (RMS Symmetrical UL)
amperage rating
30 Amp
Voltage Rating
600 VAC
connection
Ferrule End X Ferrule End
Material
Melamine Tube;Nickel-plated bronze endcap
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Limitron Fast Acting Fuse
Description
30A 600V FA MIDGET FUSE
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
extra long description
BUSS KTK-30 LIMITRON FAST ACTING FU
Long Description
Eaton Bussmann series KTK fuse, Control circuits, Lighting circuit protection, Meter circuits, 30 A, Non-indicating, Ferrule end x ferrule end, 100 kAIC at 600 V, Nickel-plated bronze endcap, Melamine tube, 600 V
Special Features
Nickel Plated Bronze Endcap
Additional Information
media
Yes
dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
class
Supplemental
Manufacturer Information
Brand
COOPER BUSSMANN
Manufacturers Part Number
KTK-30
GTIN
00051712420303
UPC
051712420303
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KTK30.
Jump To:

Similar Items

Similar items are close alternatives to KTK30, though they may not be 100% alike.

Eaton Edison MCL Fuse, Street Lighting Holders, Hid Lighting, Electronic Equipme...
  • Our Part #: MCL30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MCL30
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($332.00) ·
MCL30 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.20

Each

QTY:
Each
Add
Fuse, Fast Acting Fuse Speed, 30 A, 600 V Ac;500 V DC, 0.406 In Diameter, 1.5 IN...
  • Our Part #: KLK30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KLK030
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($385.90) ·
KLK30 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$38.59

Each

QTY:
Each
Add
Cross Referenced

These items are similar to KTK30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KTK-30 Eaton Bussmann 00051712420303
KLK-30 SSAC 00079458250732
ATM30 Mersen 00782001900731

* All prices subject to change.

Begin Live Chat