KTKR20 - 20A 600V Fa Class CC Fuse

Eaton

  • $35.33 (Each)
  • $35.33 (Each)

  • $353.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTKR20
Manufacturer
Eaton
Manufacturer's Part Number
KTK-R-20
Description
20A 600V Fa Class CC Fuse
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 20 A, 600 V Ac, Melamine Tube Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712420716 / 00051712420716
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.33 (Each)
Carton
$353.30 (Per 10)
Resources
Images
 
 
KTKR20 - Small Image
 
KTKR20 - Large Image
 
KTKR20 - Large Image
 
KTKR20 - Large Image
 
KTKR20 - Large Image
 
KTKR20 - Video
Attachments
 
 
KTKR20 - Specification Sheet
Tech Bulletins
 
 
KTKR20 - Tech Bulletin
Other Links
 
 
KTKR20 - Other
 
KTKR20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Melamine Tube
Current Rating
20 A
Voltage Rating
600 V ac
interrupt rating
200 kAIC (RMS Symmetrical)
connection
Ferrule end x ferrule endFerrule
amperage rating
20
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in;38.1 mm
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Description
20A 600V FA CLASS CC FUSE
Product Type
Fuse
Short Description
20 A, 600 VAC, Fast Acting Class CC Fuse
Long Description
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End x Ferrule End Connection, 20 A, 600 V ac, Melamine Tube Material, 0.41 in Diameter, 1.5 in Overall Length, 0.02 lb
Features
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
extra long description
BUSS KTK-R-20 CLASS CC FAST ACTING
Special Features
Rejection Style
Additional Information
Fuse Class
Class CC
Fuse Speed
Fast Acting
Connection Type
Ferrule End x Ferrule End
Standards Met
UL(R) Listed;Std. 248-4;Class CC;Guide JDDZ;File E4273;CSA(R) Certified;C22.2 NO. 248.4;File 53787;Class 1422-02;CE Certifed;RoHS Compliant
package quantity
10 CT
Made in USA
yes
media
Yes
dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KTK-R-20
GTIN
00051712420716
UPC
051712420716
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Industrial;Commercial
standard
UL Listed ,CSA Certified,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat