KTKR8 - 8A 600V Fa Class CC Fuse

Eaton

  • $35.96 (Each)
  • $35.96 (Each)

  • $359.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTKR8
Manufacturer
Eaton
Manufacturer's Part Number
KTK-R-8
Description
8A 600V Fa Class CC Fuse
Eaton Bussmann Series Class CC Fuse, KTK-R, Fast-Acting, Dual-Element Current Limiting Fuse, 8 Amp Rejection Style Fuse, Interrupting Rating Of 200KA At 600vac
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712420679 / 00051712420679
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.96 (Each)
Carton
$359.60 (Per 10)
Resources
Images
 
 
KTKR8 - Small Image
 
KTKR8 - Large Image
 
KTKR8 - Large Image
 
KTKR8 - Large Image
 
KTKR8 - Large Image
 
KTKR8 - Large Image
 
KTKR8 - Large Image
 
KTKR8 - Video
Attachments
 
 
KTKR8 - Specification Sheet
Other Links
 
 
KTKR8 - Other
 
KTKR8 - Other
 
KTKR8 - Other
 
KTKR8 - Other
 
KTKR8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
Voltage Rating
600 V
amperage rating
8 A
connection
Ferrule end x ferrule endFerrule
Material
Melamine Tube
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Description
8A 600V FA CLASS CC FUSE
extra long description
BUSS KTK-R-8 CLASS CC FAST ACTING F
Features
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Long Description
Eaton Bussmann Series Class CC fuse, KTK-R, fast-acting, dual-element current limiting fuse, 8 Amp rejection style fuse, interrupting rating of 200kA at 600Vac
Special Features
Rejection Style
Product Type
Class CC Fast Acting Fuse
Additional Information
media
Yes
dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
class
Class CC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KTK-R-8
GTIN
00051712420679
UPC
051712420679
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
UL Listed ,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat