KTKR9 - 9A 600V Fa Class CC Fuse

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTKR9
Manufacturer
Eaton
Manufacturer's Part Number
KTK-R-9
Description
9A 600V Fa Class CC Fuse
Eaton Bussmann Series Class CC Fuse, KTK-R, Fast-Acting, Dual-Element Current Limiting Fuse, 9 Amp Rejection Style Fuse, Interrupting Rating Of 200KA At 600vac
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712420723 / 5027590445733 / 00051712420723
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
KTKR9 - Small Image
 
KTKR9 - Large Image
 
KTKR9 - Large Image
 
KTKR9 - Video
Attachments
 
 
KTKR9 - Specification Sheet
Other Links
 
 
KTKR9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Ferrule end x ferrule endFerrule
Material
Melamine Tube
interrupt rating
200 kAIC
Voltage Rating
600 V
amperage rating
9 A
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Class CC Fast Acting Fuse
extra long description
BUSS KTK-R-9 CLASS CC FAST ACTING F
Features
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Description
9A 600V FA CLASS CC FUSE
Long Description
Eaton Bussmann Series Class CC fuse, KTK-R, fast-acting, dual-element current limiting fuse, 9 Amp rejection style fuse, interrupting rating of 200kA at 600Vac
Special Features
Rejection Style
Additional Information
media
Yes
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
class
Class CC
Fuse Class
Class CC
Manufacturer Information
Manufacturers Part Number
KTK-R-9
Brand
Eaton
GTIN
00051712420723
UPC
051712420723
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
standard
CSA Certified ,UL Listed,CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat