KTSR10 - 10A 600V Fa Class RK1 Fuse

Eaton

  • $77.24 (Each)
  • $77.24 (Each)

  • $772.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTSR10
Manufacturer
Eaton
Manufacturer's Part Number
KTS-R-10
Description
10A 600V Fa Class RK1 Fuse
Eaton Bussmann Series Class RK1 Fuse, KTS-R, Fast-Acting, Current Limiting Fuse, 10 A, Rejection Style Fuse, Interrupting Rating Of 200 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/EAN/GTIN
051712417037 / 5027590446303 / 00051712417037
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.24 (Each)
Carton
$772.40 (Per 10)
Resources
Images
 
 
KTSR10 - Small Image
 
KTSR10 - Large Image
 
KTSR10 - Large Image
 
KTSR10 - Video
Attachments
 
 
KTSR10 - Specification Sheet
Tech Bulletins
 
 
KTSR10 - Tech Bulletin
Other Links
 
 
KTSR10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
interrupt rating
200 kAIC at 600 Vac
Voltage Rating
600 V
connection
Ferrule End X Ferrule End
Material
Melamine Tube
Dimensions and Weight
Size
0.81 In Diameter X 5.00 In Length
Descriptions
Product Type
Limitron Fast Acting Fuse Class RK1
Description
10A 600V FA CLASS RK1 FUSE
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
Long Description
Eaton Bussmann Series Class RK1 fuse, KTS-R, fast-acting, current limiting fuse, 10 A, rejection style fuse, interrupting rating of 200 kA at 600 Vac
extra long description
BUSS KTS-R-10 LIMITRON FAST ACTING
Special Features
70/30 Brass End Cap
Additional Information
media
Yes
dimensions
0.8000 IN X 0.8000 IN X 5.0000 IN
Fuse Class
Class RK1
element
Single
Manufacturer Information
Manufacturers Part Number
KTS-R-10
Brand
Eaton
GTIN
00051712417037
UPC
051712417037
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.15
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat