LKN15 - 15A 250V Super-Lag Fuse Link

Eaton Bussmann Series

  • $292.00 (Each)
  • $292.00 (Each)

  • $5,840.00 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LKN15
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LKN-15
Description
15A 250V Super-Lag Fuse Link
Eaton Bussmann Series LKN Fuse Link, 250V, 15A, Class H, K5
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712130158 / 5027590223416 / 00051712130158
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$292.00 (Each)
Carton
$5,840.00 (Per 20)
Resources
Images
 
 
LKN15 - Small Image
 
LKN15 - Large Image
 
LKN15 - Large Image
 
LKN15 - Large Image
Attachments
 
 
LKN15 - Specification Sheet
Other Links
 
 
LKN15 - Other
 
LKN15 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Voltage Rating
250 V
Descriptions
Product Type
Super Lag Renewable Link
Long Description
Eaton Bussmann series LKN fuse link, 250V, 15A, Class H, K5
Special Features
Super Lag, Time Lag
Description
15A 250V SUPER-LAG FUSE LINK
extra long description
BUSS LKN-15 SUPER LAG RENEWABLE LIN
Features
-Pending Description-
Additional Information
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Fuse Class
Class H;Class K5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LKN-15
GTIN
00051712130158
UPC
051712130158
Taxonomies, Classifications, and Categories
Type
Fuse Link
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.5
Carton
20
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat