LKN40 - 40A 250V Super-Lag Fuse Link

Eaton Bussmann Series

  • $5.65 (Each)
  • $5.65 (Each)

  • $113.00 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LKN40
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LKN-40
Description
40A 250V Super-Lag Fuse Link
Eaton Bussmann Series LKN Fuse Link, 250V, 40A, Class H, K5
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712130400 / 00051712130400
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.65 (Each)
Carton
$113.00 (Per 20)
Resources
Images
 
 
LKN40 - Small Image
 
LKN40 - Large Image
 
LKN40 - Large Image
 
LKN40 - Large Image
 
LKN40 - Large Image
Attachments
 
 
LKN40 - Specification Sheet
Other Links
 
 
LKN40 - Other
 
LKN40 - Other
 
LKN40 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250 V
amperage rating
40
Descriptions
Product Type
Super Lag Renew. Link 40/250
Description
40A 250V SUPER-LAG FUSE LINK
Features
-Pending Description-
extra long description
BUSS LKN-40 SUPER LAG RENEW. LINK 4
Long Description
Eaton Bussmann series LKN fuse link, 250V, 40A, Class H, K5
Special Features
Super Lag, Time Lag
Additional Information
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Fuse Class
Class H;Class K5
class
Class HClass K5
Manufacturer Information
Manufacturers Part Number
LKN-40
Brand
Eaton
GTIN
00051712130400
UPC
051712130400
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fuse Link
Packaging
Weight per each
0.01
Carton
20
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat