LKN60 - 60A 250V Super-Lag Fuse Link

Eaton

  • $4.60 (Each)
  • $4.60 (Each)

  • $92.00 (Per 20)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LKN60
Manufacturer
Eaton
Manufacturer's Part Number
LKN-60
Description
60A 250V Super-Lag Fuse Link
Eaton Bussmann Series LKN Fuse Link, 250V, 60A, Class H, K5
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712130608 / 5027590253185 / 00051712130608
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.60 (Each)
Carton
$92.00 (Per 20)
Resources
Images
 
 
LKN60 - Small Image
 
LKN60 - Large Image
 
LKN60 - Large Image
 
LKN60 - Large Image
 
LKN60 - Large Image
Attachments
 
 
LKN60 - Specification Sheet
Tech Bulletins
 
 
LKN60 - Tech Bulletin
Other Links
 
 
LKN60 - Other
 
LKN60 - Other
 
LKN60 - Other
 
LKN60 - Other
Features
Voltage Rating
250 V
amperage rating
60
Descriptions
Product Type
Super Lag Renew. Link 60/250
Description
60A 250V SUPER-LAG FUSE LINK
Features
-Pending Description-
extra long description
BUSS LKN-60 SUPER LAG RENEW. LINK 6
Long Description
Eaton Bussmann series LKN fuse link, 250V, 60A, Class H, K5
Special Features
Super Lag, Time Lag
Additional Information
class
Class K5Class H
dimensions
3.0000 IN X 1.0000 IN X 1.0000 IN
Fuse Class
Class H;Class K5
Manufacturer Information
Manufacturers Part Number
LKN-60
Brand
Eaton Bussmann series
GTIN
00051712130608
UPC
051712130608
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fuse Link
Packaging
Weight per each
0.01
Carton
20
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant
You must have an account to view stock levels
There were no add-on items found for LKN60.

* All prices subject to change.