LKS10 - 10A 600V Super-Lag Fuse Link

Eaton

  • $15.47 (Each)
  • $15.47 (Each)

  • $309.40 (Per 20)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LKS10
Manufacturer
Eaton
Manufacturer's Part Number
LKS-10
Description
10A 600V Super-Lag Fuse Link
Eaton Bussmann Series LKS Fuse Link, 600V, 10A, Class H, K5
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712140102 / 5027590466332 / 00051712140102
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.47 (Each)
Carton
$309.40 (Per 20)
Resources
Images
 
 
LKS10 - Small Image
 
LKS10 - Large Image
 
LKS10 - Large Image
 
LKS10 - Large Image
Attachments
 
 
LKS10 - Specification Sheet
Other Links
 
 
LKS10 - Other
 
LKS10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
Voltage Rating
600 V
Descriptions
Product Type
Super Lag Renewable Link
Description
10A 600V SUPER-LAG FUSE LINK
Features
-Pending Description-
extra long description
BUSS LKS-10 SUPER LAG RENEWABLE LIN
Special Features
Super Lag, Time Lag
Long Description
Eaton Bussmann series LKS fuse link, 600V, 10A, Class H, K5
Additional Information
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Fuse Class
Class H;Class K5
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
LKS-10
GTIN
00051712140102
UPC
051712140102
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fuse Link
Packaging
Weight per each
0.12
Carton
20
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat