LKS100 - 100A 600V Super-Lag Fuse Link

Eaton

  • $17.61 (Each)
  • $17.61 (Each)

  • $176.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LKS100
Manufacturer
Eaton
Manufacturer's Part Number
LKS-100
Description
100A 600V Super-Lag Fuse Link
Eaton Bussmann Series LKS Fuse Link, 600V, 100A, Class H, K5
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712141000 / 5027590127578 / 00051712141000
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.61 (Each)
Carton
$176.10 (Per 10)
Resources
Images
 
 
LKS100 - Small Image
 
LKS100 - Large Image
 
LKS100 - Large Image
 
LKS100 - Large Image
 
LKS100 - Large Image
Attachments
 
 
LKS100 - Specification Sheet
Other Links
 
 
LKS100 - Other
 
LKS100 - Other
 
LKS100 - Other
 
LKS100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
amperage rating
100
Descriptions
Description
100A 600V SUPER-LAG FUSE LINK
Product Type
Super Lag Renewable Link
Features
-Pending Description-
extra long description
EFSE LKS-100 SUPER LAG RENEWABLE LI
Long Description
Eaton Bussmann series LKS fuse link, 600V, 100A, Class H, K5
Special Features
Super Lag, Time Lag
Additional Information
Fuse Class
Class H;Class K5
class
Class HClass K5
dimensions
0.6250 IN X 0.6880 IN X 5.1250 IN
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
LKS-100
GTIN
00051712141000
UPC
051712141000
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fuse Link
Packaging
Weight per each
0.03
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat